Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 55A0810-EA-100 Rivet Brazier 1/4 Diameter 5/8 L - Pack Of 100 | AE9PKN 6LB47

APPROVED VENDOR 55A0810-EA-100 Solid Rivet, Brazier, Alu, 5/8 In Lg., 1/4 In Rivet Dia., Plain, 100 Pk

Item: AE9PKN Model: 55A0810-EA-100Cross Ref: 6LB47
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Rivet
FinishPlain
Head Dia.5/8"
Head Height1/8"
Head TypeBrazier
Length5/8"
MaterialAluminum
Rivet Dia.1/4"
System Of MeasurementImperial
Body Length5/8"
Head Diameter5/8"
Installation MethodHammer, Rivet Press
Material Grade/classGrade 1100F
Overall Length3/4"
Product TypeSolid Rivet
Shank Diameter0.252"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)7.62
HS code7318230000
Country of OriginUS

Product Variants

ProductModelHead HeightHead Dia.MaterialFinishHead TypePkg. Qty.Price
APPROVED VENDOR 55A0302-EA-1000 Rivet Brazier 3/32 D 1/8 L - Pack Of 1000 | AE9PJP 6LB25 55A0302-EA-10000.047"0.234"AluminumPlainBrazier1€34.91
APPROVED VENDOR 55A0304-EA-1000 Rivet Brazier 3/32 D 1/4 L - Pack Of 1000 | AE9PJQ 6LB26 55A0304-EA-10000.047"0.234"AluminumPlainBrazier1€34.78
APPROVED VENDOR 55A0306-EA-1000 Rivet Brazier 3/32 D 3/8 L - Pack Of 1000 | AE9PJR 6LB27 55A0306-EA-10000.047"0.234"AluminumPlainBrazier1€43.20
APPROVED VENDOR 55A0403-EA-250 Rivet Brazier 1/8 Diameter 3/16 L - Pack Of 250 | AE9PJT 6LB28 55A0403-EA-2501/16"0.312"AluminumPlainBrazier250€12.29
APPROVED VENDOR 55A0404-EA-250 Rivet Brazier 1/8 Diameter 1/4 L - Pack Of 250 | AE9PJU 6LB29 55A0404-EA-2501/16"0.312"AluminumPlainBrazier250€13.78
APPROVED VENDOR 55A0405-EA-250 Rivet Brazier 1/8 Diameter 5/16 L - Pack Of 250 | AE9PJV 6LB30 55A0405-EA-2501/16"0.312"AluminumPlainBrazier250€13.65
APPROVED VENDOR 55A0406-EA-250 Rivet Brazier 1/8 Diameter 3/8 L - Pack Of 250 | AE9PJW 6LB31 55A0406-EA-2501/16"0.312"AluminumPlainBrazier250€14.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 55A0810-EA-100 Solid Rivet, Brazier, Alu, 5/8 In Lg., 1/4 In Rivet Dia., Plain, 100 Pk
€19.18 /pack