Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 550031c Propeller Machine Blade Diameter 4in Left .502 | AD7RDV 4FZR1

APPROVED VENDOR 550031c Propeller Machine Blade Diameter 4in Left .502

Item: AD7RDV Model: 550031cCross Ref: 4FZR1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPropeller
Bore Dia.0.502"
FinishRoto
MaterialStainless Steel
OrientationLeft Hand
Pitch
Propeller Dia.4"
Screws2
TypeMachine Pitch
Blade Diameter4"
Bore Diameter0.5"
Includes Set ScrewsYes
Pitch TypeMachine Pitch
Propeller MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)2.54
Ship length (cm)9.65
Ship width (cm)8.89
HS code8479909496
Country of OriginUS

Product Details:

    • Blades (3)

Product Variants

ProductModelPropeller Dia.Bore Dia.OrientationFinishScrewsPrice
APPROVED VENDOR 550007c Propeller Machine Blade Diameter 3in Left .502 | AD7RDM 4FZP3 550007c3"0.502"Left HandRoto2€82.34
APPROVED VENDOR 550006c Propeller Machine Blade Diameter 3in Right .502 | AD7RDN 4FZP4 550006c3"0.502"Right HandRoto2€79.95
APPROVED VENDOR 550013c Propeller Machine Blade Diameter 3in Left .627 | AD7RDP 4FZP5 550013c3"0.627"Left HandRoto2€82.34
APPROVED VENDOR 550012c Propeller Machine Blade Diameter 3in Right .627 | AD7RDQ 4FZP6 550012c3"0.627"Right HandRoto2€82.34
APPROVED VENDOR 550030c Propeller Machine Blade Diameter 4in Right .502 | AD7RDW 4FZR2 550030c4"0.502"Right HandRoto2€88.31
APPROVED VENDOR 550037c Propeller Machine Blade Diameter 4in Left .627 | AD7RDX 4FZR3 550037c4"0.627"Left HandRoto2€88.31
APPROVED VENDOR 550036c Propeller Machine Blade Diameter 4in Right .627 | AD7RDY 4FZR4 550036c4"0.627"Right HandRoto2€92.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 550031c Propeller Machine Blade Diameter 4in Left .502
€93.50 /unit