Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 550007c Propeller Machine Blade Diameter 3in Left .502 | AD7RDM 4FZP3

APPROVED VENDOR 550007c Propeller Machine Blade Diameter 3in Left .502

Item: AD7RDM Model: 550007cCross Ref: 4FZP3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPropeller
Bore Dia.0.502"
FinishRoto
MaterialStainless Steel
OrientationLeft Hand
Pitch
Propeller Dia.3"
Screws2
TypeMachine Pitch
Blade Diameter3"
Bore Diameter0.5"
Includes Set ScrewsYes
Number Of Blades3
Pitch Angle
Pitch TypeMachine Pitch
Propeller MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)7.11
HS code8487900080
Country of OriginUS

Product Details:

    • Blades (3)

Product Variants

ProductModelPropeller Dia.Bore Dia.OrientationFinishScrewsPrice
APPROVED VENDOR 550006c Propeller Machine Blade Diameter 3in Right .502 | AD7RDN 4FZP4 550006c3"0.502"Right HandRoto2€79.95
APPROVED VENDOR 550013c Propeller Machine Blade Diameter 3in Left .627 | AD7RDP 4FZP5 550013c3"0.627"Left HandRoto2€82.34
APPROVED VENDOR 550012c Propeller Machine Blade Diameter 3in Right .627 | AD7RDQ 4FZP6 550012c3"0.627"Right HandRoto2€82.34
APPROVED VENDOR 550031c Propeller Machine Blade Diameter 4in Left .502 | AD7RDV 4FZR1 550031c4"0.502"Left HandRoto2€88.31
APPROVED VENDOR 550030c Propeller Machine Blade Diameter 4in Right .502 | AD7RDW 4FZR2 550030c4"0.502"Right HandRoto2€88.31
APPROVED VENDOR 550037c Propeller Machine Blade Diameter 4in Left .627 | AD7RDX 4FZR3 550037c4"0.627"Left HandRoto2€88.31
APPROVED VENDOR 550036c Propeller Machine Blade Diameter 4in Right .627 | AD7RDY 4FZR4 550036c4"0.627"Right HandRoto2€92.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 550007c Propeller Machine Blade Diameter 3in Left .502
€87.18 /unit