Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 513131G Flat Washer Uss Fits 1 1/8 Inch - Pack Of 5 | AF2XHQ 6YPJ2

APPROVED VENDOR 513131G USS Washer, 1 1/8 In Fits Bolt Size, 1 1/4 In I.D., 2 3/4 In O.D., Steel, 5 Pk

Item: AF2XHQ Model: 513131GCross Ref: 6YPJ2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSS Washer
FinishYellow Zinc Plated
Fits Bolt Sizes1 1/8"
HardnessRockwell C38
Inside Dia.1 1/4"
MaterialSteel
Outside Dia.2 3/4"
System Of MeasurementImperial
Thickness0.156"
Thickness Tolerance-0.029" to +0.027"
Washer TypeUSS Washer
Flat Washer TypeUSS
For Screw Size1 1/8"
Inside Diameter1.25"
Material Grade/classGrade 8
Material Quality StandardsASTM F436
Maximum Thickness0.165"
Minimum Thickness0.165"
Outside Diameter2 3/4"
Rockwell Hardness38HRC

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.29
Ship length (cm)8.89
Ship width (cm)8.89
HS code7318220000
Country of OriginCN

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
MASTER PRODUCTS HU-0375USSHZYB Flat Washer 7/16 Id x 1 Outer Diameter - Pack Of 3700 | AE3EVF 5CXV1 HU-0375USSHZYB3/8"7/16"1"0.084"-0.02" to +0.02"Rockwell C38-C45Yellow-3€252.60
MASTER PRODUCTS HU-0500USSHZYB Flat Washer 9/16 Id x 1 3/8 Od - Pack Of 1500 | AE3EVG 5CXV2 HU-0500USSHZYB1/2"0.563"1 3/8"0.109"-0.023" to +0.023"Rockwell C38-C45Yellow-1€251.86
MASTER PRODUCTS HU-0562USSHZYB Flat Washer 5/8 Id x 1 1/2 Outer Diameter - Pack Of 1200 | AE3EVH 5CXV3 HU-0562USSHZYB9/16"5/8"1 1/2"0.109"-0.023" to +0.023"Rockwell C38-C45Yellow-1€271.89
MASTER PRODUCTS HU-1000USSHZYB Flat Washer, 1 1/16" Inner Diameter, 2 1/2" Outer Diameter, 0.164" Thickness, Yellow | AE3EVK 5CXV5 HU-1000USSHZYB1"1.063"2 1/2"0.156"-0.028" to +0.028"Rockwell C38-C45Yellow-300€475.90
MASTER PRODUCTS HU-0375USSHZYBAGGR Flat Washer Yellow Zinc Fits 3/8" Inch - PK50 | AE9ZYH 6PE80 HU-0375USSHZYBAGGR3/8"7/16"1"0.064" to 0.104"-Rockwell C38-C45Yellow-50€10.09
MASTER PRODUCTS HU-0500USSHZYBAGGR Flat Washer Yellow Zinc Fits 1/2 Inch - Pack Of 25 | AE9ZYK 6PE84 HU-0500USSHZYBAGGR1/2"0.563"1 3/8"0.086" to 0.132"-Rockwell C38-C45Yellow-25€7.05
MASTER PRODUCTS HU-0562USSHZYBAGGR Flat Washer Yellow Zinc Fits 9/16 Inch - Pack Of 25 | AE9ZYL 6PE86 HU-0562USSHZYBAGGR9/16"5/8"1 1/2"0.086" to 0.132"-Rockwell C38-C45Yellow-25€13.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 513131G USS Washer, 1 1/8 In Fits Bolt Size, 1 1/4 In I.D., 2 3/4 In O.D., Steel, 5 Pk
€10.16 /pack