MASTER PRODUCTS HU-1000USSHZYB Flat Washer, 1 1/16 Inner Diameter, 2 1/2 Outer Diameter, 0.164 Thickness, Yellow | AE3EVK 5CXV5

MASTER PRODUCTS HU-1000USSHZYB USS Washer, 1 In Fits Bolt Size, 1.063 In I.D., 2 1/2 In O.D., Steel, 300 Pk

Item: AE3EVK Model: HU-1000USSHZYBCross Ref: 5CXV5
In Stock

Get it by Thursday, Jun 12

€595.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSS Washer
ColorYellow
FinishYellow Zinc Plated
Fits Bolt Sizes1"
HardnessRockwell C38-C45
Inside Dia.1.063"
MaterialSteel
Outside Dia.2 1/2"
System Of MeasurementImperial
Thickness0.156"
Thickness Tolerance-0.028" to +0.028"
Washer TypeUSS Washer

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)24.13
Ship length (cm)20.32
Ship width (cm)20.32
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
MASTER PRODUCTS HU-0375USSHZYB Flat Washer 7/16 Id x 1 Outer Diameter - Pack Of 3700 | AE3EVF 5CXV1 HU-0375USSHZYB3/8"7/16"1"0.084"-0.02" to +0.02"Rockwell C38-C45Yellow-3€252.60
MASTER PRODUCTS HU-0500USSHZYB Flat Washer 9/16 Id x 1 3/8 Od - Pack Of 1500 | AE3EVG 5CXV2 HU-0500USSHZYB1/2"0.563"1 3/8"0.109"-0.023" to +0.023"Rockwell C38-C45Yellow-1€251.86
MASTER PRODUCTS HU-0562USSHZYB Flat Washer 5/8 Id x 1 1/2 Outer Diameter - Pack Of 1200 | AE3EVH 5CXV3 HU-0562USSHZYB9/16"5/8"1 1/2"0.109"-0.023" to +0.023"Rockwell C38-C45Yellow-1€271.89
MASTER PRODUCTS HU-0375USSHZYBAGGR Flat Washer Yellow Zinc Fits 3/8" Inch - PK50 | AE9ZYH 6PE80 HU-0375USSHZYBAGGR3/8"7/16"1"0.064" to 0.104"-Rockwell C38-C45Yellow-50€10.09
MASTER PRODUCTS HU-0500USSHZYBAGGR Flat Washer Yellow Zinc Fits 1/2 Inch - Pack Of 25 | AE9ZYK 6PE84 HU-0500USSHZYBAGGR1/2"0.563"1 3/8"0.086" to 0.132"-Rockwell C38-C45Yellow-25€7.05
MASTER PRODUCTS HU-0562USSHZYBAGGR Flat Washer Yellow Zinc Fits 9/16 Inch - Pack Of 25 | AE9ZYL 6PE86 HU-0562USSHZYBAGGR9/16"5/8"1 1/2"0.086" to 0.132"-Rockwell C38-C45Yellow-25€13.38
MASTER PRODUCTS HU-0875USSHZYBAGGR Flat Washer Yellow Zinc Fits 7/8 Inch - Pack Of 10 | AE9ZYN 6PE92 HU-0875USSHZYBAGGR7/8"15/16"2 1/4"0.136" to 0.192"-Rockwell C38-C45Yellow-10€18.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER PRODUCTS HU-1000USSHZYB USS Washer, 1 In Fits Bolt Size, 1.063 In I.D., 2 1/2 In O.D., Steel, 300 Pk
€595.60 /pack