APPROVED VENDOR 4VFG7 Wardrobe Locker Unassembled 1-point | AD9WAB

APPROVED VENDOR 4VFG7 Wardrobe Locker Unassembled 1-point

Item: AD9WAB Model: 4VFG7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€312.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledUnassembled
ColorGray
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Certified
Handle TypeFinger Pull
Hooks Per Opening1
LegsIncluded
Lock TypeStandard Padlock
Locker Door TypeLouvered
MaterialCold Rolled Steel
Number Of Tiers3
Opening Depth14"
Opening Height22 1/4"
Opening Width9 1/4"
Overall Depth15"
Overall Height78"
Overall Width12"
TierThree
AssembledUnassembled
Door TypeLouvered
Frame Thickness16 ga.
Includes Number PlatesYes
Locker ColorDark Gray
Locker FinishPowder Coated
Locker MaterialSteel
Number Of Units Wide1

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)15.24
Ship length (cm)40.64
Ship width (cm)200.66
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightNumber Of TiersNumber Of Units WideDoor TypePrice
APPROVED VENDOR 2HFH7 Unassembled Locker W 12 D 18 H 78 Gray | AC2AQN 2HFH712"18"78"9"68 1/2"----
RFQ
APPROVED VENDOR 2HFJ3 Unassembled Locker W 15 D 18 H 78 Tan | AC2AQU 2HFJ315"18"78"12"68 1/2"----
RFQ
APPROVED VENDOR 2HFJ4 Unassembled Locker W 45 D 18 H 78 Gray | AC2AQV 2HFJ445"18"78"12"68 1/2"----
RFQ
APPROVED VENDOR 2HFK4 Unassembled Locker W 36 D 18 H 78 Tan | AC2ARB 2HFK436"18"78"9"33 3/4"----
RFQ
APPROVED VENDOR 2HFK9 Unassembled Locker Ventilated W 12 D 18 | AC2ARF 2HFK912"18"78"9"68 1/2"1--€328.50
RFQ
APPROVED VENDOR 2HFL2 Unassembled Locker Ventilated W 36 D 18 | AC2ARH 2HFL236"18"78"9"68 1/2"1--€2,080.65
RFQ
APPROVED VENDOR 2HFL7 Unassembled Locker Ventilated W 36 D 18 | AC2ARN 2HFL736"18"78"9"33 3/4"2--€792.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4VFG7 Wardrobe Locker Unassembled 1-point
€312.08 /unit