APPROVED VENDOR 2HFK9 Unassembled Locker Ventilated W 12 D 18 | AC2ARF

APPROVED VENDOR 2HFK9 Unassembled Locker Ventilated W 12 D 18

Item: AC2ARF Model: 2HFK9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€412.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledUnassembled
ColorGray
FinishPowder Coat
Handle MaterialRecessed Steel
Handle TypeRecessed Steel
Hooks Per Opening2
LegsIncluded
Locker Door TypeVentilated
MaterialCold Rolled Steel
Number Of Tiers1
Opening Depth17"
Opening Height68 1/2"
Opening Width9"
Overall Depth18"
Overall Height78"
Overall Width12"
TierOne
Antimicrobial CoatingNo
AssembledUnassembled
Base/leg Height6"
Door TypeVentilated
Frame Thickness16 ga.
Includes Number PlatesNo
Lock TypePadlock Hasp
Locker ColorGray
Locker FinishPowder Coated
Locker MaterialSteel
Number Of Units Wide1
Panel Thickness22 ga.

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)13.97
Ship length (cm)203.2
Ship width (cm)49.53
HS code9403200020
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightNumber Of TiersNumber Of Units WideDoor TypePrice
APPROVED VENDOR 2HFH7 Unassembled Locker W 12 D 18 H 78 Gray | AC2AQN 2HFH712"18"78"9"68 1/2"----
RFQ
APPROVED VENDOR 2HFJ3 Unassembled Locker W 15 D 18 H 78 Tan | AC2AQU 2HFJ315"18"78"12"68 1/2"----
RFQ
APPROVED VENDOR 2HFJ4 Unassembled Locker W 45 D 18 H 78 Gray | AC2AQV 2HFJ445"18"78"12"68 1/2"----
RFQ
APPROVED VENDOR 2HFK4 Unassembled Locker W 36 D 18 H 78 Tan | AC2ARB 2HFK436"18"78"9"33 3/4"----
RFQ
APPROVED VENDOR 2HFL2 Unassembled Locker Ventilated W 36 D 18 | AC2ARH 2HFL236"18"78"9"68 1/2"1--€2,080.65
RFQ
APPROVED VENDOR 2HFL7 Unassembled Locker Ventilated W 36 D 18 | AC2ARN 2HFL736"18"78"9"33 3/4"2--€792.69
RFQ
APPROVED VENDOR 4JWU3 Wardrobe Locker Assembled 3 Tier 1-point | AD8FKT 4JWU336"18"78"9 1/4"22 1/4"3--€992.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HFK9 Unassembled Locker Ventilated W 12 D 18
€412.24 /unit