Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4UGU7 Foil Roll Copper 0.010 Th x 4 Inch Width 50 Feet | AD9QZT

APPROVED VENDOR 4UGU7 Foil Roll Copper 0.010 Th x 4 Inch Width 50 Feet

Item: AD9QZT Model: 4UGU7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€213.54 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoil Roll
Alloy Type110
FinishPlain
GradeGrade 110
Length50 ft.
Length Tolerance-0.1" to +0.1"
MaterialCopper
TemperSoft
Thickness0.01"
Thickness Tolerance-0.1" to +0.1"
Typical Tensile Strength26000 psi
Typical Yield Strength8000 psi
Width4"
Width Tolerance-0.01" to +0.01"
FabricationCold Worked
Heat TreatmentAnnealed
Mechanical FinishMill
Overall Width4"
StandardsASTM B11, ASTM B152, ASTM B370
Tensile Strength26000 psi

Shipping Info:

Ship weight (kg) 3.96
Ship height (cm)11.68
Ship length (cm)17.78
Ship width (cm)16.26
HS code7409115050
Country of OriginUS

Product Variants

ProductModelThicknessLength ToleranceThickness ToleranceTemperAlloy TypeFinishGradeMaterialPrice
APPROVED VENDOR 4UGP2 Foil Roll Copper 0.003 Th x 1 Inch Width 100 Feet | AD9QYM 4UGP20.003"-0.1" to +0.1"-0.1" to +0.1"Soft110PlainGrade 110Copper€77.54
APPROVED VENDOR 4UGP4 Foil Roll Copper 0.005 Th x 1 Inch Width 100 Feet | AD9QYP 4UGP40.005"-0.1" to +0.1"-0.1" to +0.1"Soft110PlainGrade 110Copper€105.71
APPROVED VENDOR 4UGP5 Foil Roll Copper 0.007 Th x 1 Inch Width 100 Feet | AD9QYQ 4UGP50.007"-0.1" to +0.1"-0.1" to +0.1"Soft110PlainGrade 110Copper€108.22
APPROVED VENDOR 4UGP6 Foil Roll Copper 0.010 Th x 1 Inch Width 100 Feet | AD9QYR 4UGP60.01"-0.1" to +0.1"-0.1" to +0.1"Soft110PlainGrade 110Copper€132.33
APPROVED VENDOR 4UGR3 Foil Roll Copper 0.007 T x 1 1/2 Inw 100 Feet | AD9QYY 4UGR30.007"-0.1" to +0.1"-0.1" to +0.1"Soft110PlainGrade 110Copper€111.05
APPROVED VENDOR 4UGT2 Foil Roll Copper 0.010 Th x 2 Inch Width 50 Feet | AD9QZE 4UGT20.01"-0.1" to +0.1"-0.1" to +0.1"Soft110PlainGrade 110Copper€110.65
APPROVED VENDOR 4UGT5 Foil Roll Copper 0.003 Th x 2 Inch Width 100 Feet | AD9QZH 4UGT50.003"-0.1" to +0.1"-0.1" to +0.1"Soft110PlainGrade 110Copper€71.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4UGU7 Foil Roll Copper 0.010 Th x 4 Inch Width 50 Feet
€213.54 /unit