Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4TPK3 Pipe 1/4 Inch 304 Stainless Steel 72 Inch Length Schedule 80 | AD9MXD

APPROVED VENDOR E4BNB23 Pipe 1/4 Inch 304 Stainless Steel 72 Inch Length Schedule 80

Item: AD9MXD Model: E4BNB23Cross Ref: 4TPK3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€144.99 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeThreaded At Both Ends
Connection TypeThreaded At Both Ends
GradeGrade 304
Inside Dia.1/4"
Length72"
MaterialStainless Steel
Max. Pressure250 psi
Outside Dia.1/2"
Pipe Size1/4"
Schedule80
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.188"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 80
Gravity FlowNo
Inside Diameter5/16"
Material GradeGrade 304
Maximum Operating Pressure4149 psi
Maximum Operating Temperature650°F
Metal Pipe ConstructionSeamless
Minimum Operating Temperature-20°F
Nominal Pipe Size1/4"
Outside Diameter9/16"
Overall Length6 ft.
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.37
Ship length (cm)182.88
Ship width (cm)1.37
HS code7304413015
Country of OriginCN

Product Variants

ProductModelBasic Connection TypeConnection TypeScheduleMax. PressureMaterialSeamless/weldedGradeMaterial GradePrice
APPROVED VENDOR 4LGN1 Pipe 1/8 Inch 304 Stainless Steel | AD8PET E4PPA10SLUnthreadedNon Threaded80250 psiStainless SteelSeamlessGrade 304-€93.87
APPROVED VENDOR 4LGN3 Pipe 3/8 Inch 304 Stainless Steel | AD8PEU E4PPC10SLUnthreadedNon Threaded80250 psiStainless SteelSeamlessGrade 304-€154.61
APPROVED VENDOR 4LGN4 Pipe 1/2 Inch 304 Stainless Steel | AD8PEV E4PPD10SLUnthreadedNon Threaded80250 psiStainless SteelSeamlessGrade 304-€219.58
APPROVED VENDOR 4LGN5 Pipe 3/4 Inch 304 Stainless Steel | AD8PEW E4PPE10SLUnthreadedNon Threaded80250 psiStainless SteelSeamlessGrade 304-€279.60
APPROVED VENDOR 4LGN8 Pipe 1 1/2 Inch 304 Stainless Steel | AD8PEY E4PPH10SLUnthreadedNon Threaded80250 psiStainless SteelSeamlessGrade 304-€589.64
APPROVED VENDOR 4LGN9 Pipe 2 Inch 304 Stainless Steel | AD8PEZ E4PPI10SLUnthreadedNon Threaded80250 psiStainless SteelSeamlessGrade 304-€910.91
APPROVED VENDOR 4TPE2 Pipe 1/8 Inch 304 Stainless Steel 18 Inch Length Schedule 80 | AD9MVK E4BNA18Threaded At Both EndsThreaded At Both Ends80250 psiStainless SteelSeamlessGrade 304-€17.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR E4BNB23 Pipe 1/4 Inch 304 Stainless Steel 72 Inch Length Schedule 80
€144.99 /unit