Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4TNT9 Nipple 1 1/4 Inch 304 Stainless Steel 2 Inch Length Schedule 80 | AD9MQP

APPROVED VENDOR E4BNG02 Nipple 1 1/4 Inch 304 Stainless Steel 2 Inch Length Schedule 80

Item: AD9MQP Model: E4BNG02Cross Ref: 4TNT9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Connection TypeThreaded At Both Ends
GradeGrade 304
Inside Dia.1 1/4"
Length2"
MaterialStainless Steel
Max. Pressure250 psi
Outside Dia.1.66"
Pipe Size1 1/4"
Schedule80
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.188"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 80
Gravity FlowNo
Inside Diameter1 5/16"
Material GradeGrade 304
Maximum Operating Pressure2195 psi
Maximum Operating Temperature650°F
Metal Pipe ConstructionSeamless
Minimum Operating Temperature-20°F
Nominal Pipe Size1 1/4"
Outside Diameter1 11/16"
Overall Length2"
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)5.33
Ship length (cm)4.32
Ship width (cm)4.32
HS code7307290030
Country of OriginCN

Product Variants

ProductModelScheduleMax. PressureMaterialBasic Connection TypeConnection TypeGradeSeamless/weldedPrice
APPROVED VENDOR 4TNU8 Nipple 1 1/4 Inch 304 Stainless Steel 2 1/2inl Schedule 80 | AD9MQY E4BNG0380250 psiStainless SteelThreaded At Both EndsThreaded At Both EndsGrade 304Seamless€22.29
APPROVED VENDOR 4TNV8 Nipple 1 1/4 Inch 304 Stainless Steel 3 Inch Length Schedule 80 | AD9MRH E4BNG0480250 psiStainless SteelThreaded At Both EndsThreaded At Both EndsGrade 304Seamless€26.79
APPROVED VENDOR 4TNW8 Nipple 1 1/4 Inch 304 Stainless Steel 3 1/2inl Schedule 80 | AD9MRT E4BNG0580250 psiStainless SteelThreaded At Both EndsThreaded At Both EndsGrade 304Seamless€29.55
APPROVED VENDOR 4TNX8 Nipple 1 1/4 Inch 304 Stainless Steel 4 Inch Length Schedule 80 | AD9MTC E4BNG0680250 psiStainless SteelThreaded At Both EndsThreaded At Both EndsGrade 304Seamless€33.79
APPROVED VENDOR 4TNY8 Nipple 1 1/4 Inch 304 Stainless Steel 5 Inch Length Schedule 80 | AD9MTM E4BNG0880250 psiStainless SteelThreaded At Both EndsThreaded At Both EndsGrade 304Seamless€43.15
APPROVED VENDOR 4TNZ8 Nipple 1 1/4 Inch 304 Stainless Steel 6 Inch Length Schedule 80 | AD9MTW E4BNG1080250 psiStainless SteelThreaded At Both EndsThreaded At Both EndsGrade 304Seamless€49.32
APPROVED VENDOR 4TPA8 Nipple 1 1/4 Inch 304 Stainless Steel 8 Inch Length Schedule 80 | AD9MUN E4BNG1280250 psiStainless SteelThreaded At Both EndsThreaded At Both EndsGrade 304Seamless€49.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR E4BNG02 Nipple 1 1/4 Inch 304 Stainless Steel 2 Inch Length Schedule 80
€19.29 /unit