APPROVED VENDOR 4TNC1 Pipe 1/8 Inch 304 Stainless Steel 120 Inch Length Schedule 40 | AD9MLM

APPROVED VENDOR 4TNC1 Pipe 1/8 Inch 304 Stainless Steel 120 Inch Length Schedule 40

Item: AD9MLM Model: 4TNC1
In Stock

Get it by Friday, Jun 13

€83.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeThreaded At Both Ends
Connection TypeThreaded At Both Ends
GradeGrade 304
Inside Dia.1/4"
Length10 ft.
MaterialStainless Steel
Max. Pressure150 psi
Outside Dia.1/2"
Pipe Size1/8"
Schedule40
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.062"

Shipping Info:

Ship weight (kg) 1.23
Ship height (cm)1.03
Ship length (cm)2.54
Ship width (cm)1.03
HS code7304413015
Country of OriginCN

Product Variants

ProductModelBasic Connection TypeConnection TypeScheduleMax. PressureMaterialSeamless/weldedGradeMaterial GradePrice
APPROVED VENDOR 15A816 Pipe 1/4 Inch 304 Stainless Steel Length 10 Feet | AA6UUV T4PPB10SLUnthreadedNon Threaded40150 psiStainless SteelSeamlessGrade 304-€96.91
APPROVED VENDOR 15A818 Pipe 1/2 Inch 304 Stainless Steel Length 10 Feet | AA6UUX T4PPD10SLUnthreadedNon Threaded40150 psiStainless SteelSeamlessGrade 304-€179.26
APPROVED VENDOR 15A819 Pipe 3/4 Inch 304 Stainless Steel Length 10 Feet | AA6UUY T4PPE10SLUnthreadedNon Threaded40150 psiStainless SteelSeamlessGrade 304-€199.88
APPROVED VENDOR 15A820 Pipe 1 Inch 304 Stainless Steel Length 10 Feet | AA6UUZ T4PPF10SLUnthreadedNon Threaded40150 psiStainless SteelSeamlessGrade 304-€316.13
APPROVED VENDOR 15A822 Pipe 1-1/2 Inch 304 Stainless Steel Length 10 Feet | AA6UVA T4PPH10SLUnthreadedNon Threaded40150 psiStainless SteelSeamlessGrade 304-€497.34
APPROVED VENDOR 15A823 Pipe 2 Inch 304 Stainless Steel Length 10 Feet | AA6UVB T4PPI10SLUnthreadedNon Threaded40150 psiStainless SteelSeamlessGrade 304-€633.57
APPROVED VENDOR 4TMR1 Pipe 1/8 Inch 304 Stainless Steel 18 Inch Length Schedule 40 | AD9MHV T4BNA19Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelSeamlessGrade 304-€15.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4TNC1 Pipe 1/8 Inch 304 Stainless Steel 120 Inch Length Schedule 40
€83.42 /unit