Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4TMT8 Pipe 3/4 Inch 304 Stainless Steel 24 Inch Length Schedule 40 | AD9MJL

APPROVED VENDOR T4BNE20 Pipe 3/4 Inch 304 Stainless Steel 24 Inch Length Schedule 40

Item: AD9MJL Model: T4BNE20Cross Ref: 4TMT8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeThreaded At Both Ends
Inside Dia.3/4"
Length24"
MaterialStainless Steel
Material GradeGrade 304
Max. Pressure150 psi
Outside Dia.1"
Pipe Size3/4"
Schedule40
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness3/16"
Inside Diameter3/4"
Maximum Operating Pressure150 psi
Maximum Operating Temperature450°F
Metal Pipe ConstructionSeamless
Minimum Operating Temperature-60°F
Nominal Pipe Size3/4"
Outside Diameter1"
Overall Length2 ft.
StandardsASTM A312
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.9941
Ship height (cm)2.67
Ship length (cm)60.96
Ship width (cm)2.67
HS code7304416015
Country of OriginCN

Product Variants

ProductModelBasic Connection TypeConnection TypeScheduleMax. PressureMaterialSeamless/weldedGradeMaterial GradePrice
APPROVED VENDOR 15A816 Pipe 1/4 Inch 304 Stainless Steel Length 10 Feet | AA6UUV T4PPB10SLUnthreadedNon Threaded40150 psiStainless SteelSeamlessGrade 304-€96.91
APPROVED VENDOR 15A818 Pipe 1/2 Inch 304 Stainless Steel Length 10 Feet | AA6UUX T4PPD10SLUnthreadedNon Threaded40150 psiStainless SteelSeamlessGrade 304-€179.26
APPROVED VENDOR 15A819 Pipe 3/4 Inch 304 Stainless Steel Length 10 Feet | AA6UUY T4PPE10SLUnthreadedNon Threaded40150 psiStainless SteelSeamlessGrade 304-€199.88
APPROVED VENDOR 15A820 Pipe 1 Inch 304 Stainless Steel Length 10 Feet | AA6UUZ T4PPF10SLUnthreadedNon Threaded40150 psiStainless SteelSeamlessGrade 304-€316.13
APPROVED VENDOR 15A822 Pipe 1-1/2 Inch 304 Stainless Steel Length 10 Feet | AA6UVA T4PPH10SLUnthreadedNon Threaded40150 psiStainless SteelSeamlessGrade 304-€497.34
APPROVED VENDOR 15A823 Pipe 2 Inch 304 Stainless Steel Length 10 Feet | AA6UVB T4PPI10SLUnthreadedNon Threaded40150 psiStainless SteelSeamlessGrade 304-€633.57
APPROVED VENDOR 4TMR1 Pipe 1/8 Inch 304 Stainless Steel 18 Inch Length Schedule 40 | AD9MHV T4BNA19Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelSeamlessGrade 304-€15.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR T4BNE20 Pipe 3/4 Inch 304 Stainless Steel 24 Inch Length Schedule 40
€47.15 /unit