APPROVED VENDOR 4RWG8 Plow Bolt #3 7/8-9 x 3 1/2 Pk 70 | AD9HHC

APPROVED VENDOR 4RWG8 Plow Bolt, 7/8 In - 9 Thread Size, Steel, 3 1/2 In Lg., Blk Oxide, HT, 70 Pk

Item: AD9HHC Model: 4RWG8
In Stock

Get it by Tuesday, Jun 10

€399.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlow Bolt
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Angle80°
Head Dia.7/8"
Head Height21/32"
Head StyleCountersunk
Head TypeDome
Length3 1/2"
MaterialSteel
Min. Thread Length2"
Neck TypeSquare
Neck Width29/32"
System Of MeasurementImperial
Tensile Strength150000 psi
Thread Size7/8"-9
Thread StylePartially Threaded
Thread TypeCoarse
Fastener Length3 1/2"
Head Width7/8"
Key Height21/32"
Made In North AmericaNo
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2"
Overall Length3 1/2"
Rockwell HardnessHRC33
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 18.963
Ship height (cm)12.12
Ship length (cm)27.94
Ship width (cm)27.94
HS code7318152055
Country of OriginKR

Product Variants

ProductModelThread StyleMin. Thread LengthHead Dia.Head HeightHead AngleHead StyleNeck WidthTensile StrengthPkg. Qty.Price
APPROVED VENDOR 1CFY4 Plow Bolt Domed 7/8-9 x 2 Inch Plain - Pack Of 10 | AA9CFE 1CFY4Fully Threaded2"7/8"21/32"80°Countersunk29/32"150000 psi10€41.46
APPROVED VENDOR 1CFY6 Plow Bolt Domed 7/8-9 x 2 1/2 Inch - Pack Of 5 | AA9CFG 1CFY6Fully Threaded2"7/8"21/32"80°Countersunk29/32"150000 psi5€34.03
APPROVED VENDOR 1CFY7 Plow Bolt Domed 7/8-9 x 2 3/4 Inch - Pack Of 5 | AA9CFH 1CFY7Fully Threaded2"7/8"21/32"80°Countersunk29/32"150000 psi5€24.61
APPROVED VENDOR 1CFY8 Plow Bolt Domed 7/8-9 x 3 Inch Plain - Pack Of 5 | AA9CFJ 1CFY8Fully Threaded2"7/8"21/32"80°Countersunk29/32"150000 psi5€27.42
APPROVED VENDOR 1CFY9 Plow Bolt Domed 7/8-9 x 3 1/4 Inch - Pack Of 5 | AA9CFK 1CFY9Partially Threaded2"7/8"21/32"80°Countersunk29/32"150000 psi5€25.45
APPROVED VENDOR 1CFZ1 Plow Bolt Domed 7/8-9 x 3 1/2 Inch - Pack Of 5 | AA9CFL 1CFZ1Partially Threaded2"7/8"21/32"80°Countersunk29/32"150000 psi5€32.52
APPROVED VENDOR 1CFZ4 Plow Bolt Domed 7/8-9 x 4 1/2 Inch Plain | AA9CFP 1CFZ4Partially Threaded2"7/8"21/32"80°Countersunk29/32"150000 psi1€11.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4RWG8 Plow Bolt, 7/8 In - 9 Thread Size, Steel, 3 1/2 In Lg., Blk Oxide, HT, 70 Pk
€399.60 /pack