Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4LWT4 Corner Guard Plastic Hardware 3 x 48 In | AD8RET

APPROVED VENDOR 4LWT4 Corner Guard Plastic Hardware 3 x 48 In

Item: AD8RET Model: 4LWT4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorClear
Corners1
FinishSmooth
Height48"
MaterialPVC
Material TypeFlame Retardant
Mounting8 Wall Holes
Number Of Sides2
Thickness0.095"
Width3"
Color FamilyTransparent
For Angle90°
Includes HardwareHardware Included
Leg Width3"
Mounting TypeScrew In
Number Of Mounting Holes8
Overall Height4 ft.
Resistance PropertiesFlame Retardant

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)3.55
Ship length (cm)122.17
Ship width (cm)10.16
HS code3916200091
Country of OriginUS

Product Variants

ProductModelColorThicknessMaterialMaterial TypePrice
APPROVED VENDOR 19F831 Cg White 1.5 x 48in Adhesive Mounting Strip | AA8NPT 19F831White0.085"Plastic-€16.08
APPROVED VENDOR 19F832 Cg Beige 1.5 x 48in Adhesive Mounting Strip | AA8NPU 19F832Beige0.085"Plastic-€16.08
APPROVED VENDOR 19F837 Cg White 1.5 x 96 Inch Adhesive Mounting Strip | AA8NPZ 19F837White0.085"Plastic-€89.35
RFQ
APPROVED VENDOR 19F838 Cg Beige 1.5 x 96 Inch Adhesive Mounting Strip | AA8NQA 19F838Beige0.085"Plastic-€89.35
RFQ
APPROVED VENDOR 19F839 Cg White 1.5 x 96 Inch Mounting Hardware | AA8NQB 19F839White0.085"PlasticFlame Retardant€31.62
RFQ
APPROVED VENDOR 19F841 Cg White 2 x 96 Inch Adhesive Mounting Strip | AA8NQD 19F841White0.085"Plastic-€58.71
RFQ
APPROVED VENDOR 19F842 Cg Almond 2 x 96 Inch Adhesive Mounting Strip | AA8NQE 19F842Almond0.085"Plastic-€58.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4LWT4 Corner Guard Plastic Hardware 3 x 48 In
€35.01 /unit