APPROVED VENDOR 4KCP4 Unassembled Locker 1 Tier Width 12 Depth 12 Height 78 Gray | AD8GGP

APPROVED VENDOR 4KCP4 Unassembled Locker 1 Tier Width 12 Depth 12 Height 78 Gray

Item: AD8GGP Model: 4KCP4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€249.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledUnassembled
ColorGray
FinishPowder Coat
Handle TypeRecessed
Hooks Per Opening1, 2
LegsIncluded
Locker ConfigurationWide, Openings
Locker Door TypeLouvered
MaterialCold Rolled Steel
Opening Depth11"
Opening Height68 1/2"
Opening Width9"
Overall Depth12"
Overall Height78"
Overall Width12"
TierOne
Antimicrobial CoatingNo
AssembledUnassembled
Base/leg Height6"
Door TypeLouvered
Frame Thickness16 ga.
Includes Number PlatesNo
Lock TypePadlock Hasp
Locker ColorGray
Locker FinishPowder Coated
Locker MaterialSteel
Number Of Tiers1
Number Of Units Wide1
Panel Thickness22 ga.

Shipping Info:

Ship weight (kg) 28.2645
Ship height (cm)12.7
Ship length (cm)205.74
Ship width (cm)35.56
HS code9403200020
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightNumber Of TiersNumber Of Units WideDoor TypePrice
APPROVED VENDOR 2HFH7 Unassembled Locker W 12 D 18 H 78 Gray | AC2AQN 2HFH712"18"78"9"68 1/2"----
RFQ
APPROVED VENDOR 2HFJ3 Unassembled Locker W 15 D 18 H 78 Tan | AC2AQU 2HFJ315"18"78"12"68 1/2"----
RFQ
APPROVED VENDOR 2HFJ4 Unassembled Locker W 45 D 18 H 78 Gray | AC2AQV 2HFJ445"18"78"12"68 1/2"----
RFQ
APPROVED VENDOR 2HFK4 Unassembled Locker W 36 D 18 H 78 Tan | AC2ARB 2HFK436"18"78"9"33 3/4"----
RFQ
APPROVED VENDOR 2HFK9 Unassembled Locker Ventilated W 12 D 18 | AC2ARF 2HFK912"18"78"9"68 1/2"1--€328.50
RFQ
APPROVED VENDOR 2HFL2 Unassembled Locker Ventilated W 36 D 18 | AC2ARH 2HFL236"18"78"9"68 1/2"1--€2,080.65
RFQ
APPROVED VENDOR 2HFL7 Unassembled Locker Ventilated W 36 D 18 | AC2ARN 2HFL736"18"78"9"33 3/4"2--€792.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4KCP4 Unassembled Locker 1 Tier Width 12 Depth 12 Height 78 Gray
€249.67 /unit