Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4FEW4 Sink Strainer Assembly | AD7LUY

APPROVED VENDOR 4FEW4 Sink Strainer Assembly

Item: AD7LUY Model: 4FEW4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink Strainer Assembly
Length1 1/2"
MaterialStainless Steel
Pipe Dia.1 1/2"
Body Diameter1 1/2"
Body Height1 1/2"
ColorSilver
Compatible Sink MaterialStainless Steel
Connection Thread TypeNPSM
Connection TypeThreaded
For Use WithSinks
Grate MaterialStainless Steel
Grate Surface TypeFlat
Includes GrateYes
Includes StrainerYes
Ligature ResistantNo
Overall Diameter2"
Pipe Diameter1 1/2"
Product TypeDrain Assembly
Resistance PropertiesRust Resistant
ShapeRound
Strainer TypeFlat Strainer
Thread Size1-1/2-11.5

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)4.06
Ship length (cm)10.16
Ship width (cm)7.62
HS code7324900000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4FEW4 Sink Strainer Assembly
€8.62 /unit