Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CFW8 Compound Gauge Ammonia 3 1/2 Inch 150 Psi | AD6XLR

APPROVED VENDOR 4CFW8 Compound Gauge Ammonia 3 1/2 Inch 150 Psi

Item: AD6XLR Model: 4CFW8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompound Gauge
Case ColorBlack
Case MaterialSteel
Connection LocationLower
Dial Size3 1/2"
Gauge TypeRefrigeration Ammonia
Lens MaterialPolycarbonate
Operating Temp. Range-40°F to +150°F
Range30 in. hg to 150 psi
Socket MaterialSteel
Tube MaterialStainless Steel
ApplicationAmmonia Refrigerant
Nominal Dial Size3 1/2"
Pressure Accuracy±3-2-3%
Pressure Gauge TypeAmmonia & Refrigerant Gauge
Pressure Range TypeCompound
Primary Pressure Range0 to 150
Primary Scale Unitsin. Hg/psi
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Process Temperature Range-40°F to +150°F
Sensor Material316 Stainless Steel
Temperature Range °f-40°F to 150°F
Wetted Parts MaterialSteel, 316 Stainless Steel

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)11.43
Ship length (cm)9.91
Ship width (cm)3.81
HS code9026208000
Country of OriginCN

Product Variants

ProductModelCase ColorSocket MaterialCase MaterialLens MaterialConnection LocationDial SizeOperating Temp. RangeGauge TypePrice
APPROVED VENDOR 11A483 Compound Gauge Process 4-1/2 In | AA2TML 11A483BlackBrassCast AluminumGlassLower4 1/2"-40°F to +140°FProcess€143.18
APPROVED VENDOR 11A494 Compound Gauge General Purpose 4-1/2 In | AA2TMY 11A494BlackBrassCast AluminumGlassLower4 1/2"-40°F to +140°FGeneral Purpose€143.18
APPROVED VENDOR 11A509 Compound Gauge General Purpose 6 Inch 60psi | AA2TNN 11A509BlackBrassCast AluminumGlassLower6"-40°F to +200°FGeneral Purpose€225.84
APPROVED VENDOR 11A511 Compound Gauge General Purpose 6 Inch 150 | AA2TNQ 11A511BlackBrassCast AluminumGlassLower6"-40°F to +200°FGeneral Purpose€203.88
APPROVED VENDOR 4CFD3 Compound Gauge 2 1/2 Inch Vac To 250psi | AD6XHV 4CFD3BlueBrassABSPolycarbonateLower2 1/2"-40°F to +150°FRefrigeration Manifold€9.46
APPROVED VENDOR 4CFD5 Compound Gauge 2 1/2 Inch Vac To 350psi | AD6XHX 4CFD5BlueBrassABSPolycarbonateLower2 1/2"-40°F to +150°FRefrigeration Manifold-
RFQ
APPROVED VENDOR 4CFR3 Compound Gauge Liquid Filled 2-1/2 In | AD6XKG 4CFR3SilverStainless SteelStainless SteelAcrylicBack2 1/2"-40°F to +140°FLiquid Filled€54.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4CFW8 Compound Gauge Ammonia 3 1/2 Inch 150 Psi
€50.93 /unit