Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CFD5 Compound Gauge 2 1/2 Inch Vac To 350psi | AD6XHX

APPROVED VENDOR 4CFD5 Compound Gauge 2 1/2 Inch Vac To 350psi

Item: AD6XHX Model: 4CFD5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompound Gauge
Accuracy+/-3-2-3%
Case ColorBlue
Case MaterialABS
ColorBlue
Connection LocationLower
Connection Size0.125"
Dial Size2 1/2"
Diameter2 1/2"
Gauge TypeRefrigeration Manifold
Lens MaterialPolycarbonate
Operating Pressure30 in. hg to 350 psi
Operating Temp. Range-40°F to +150°F
Range30 in. hg to 120 psi, 350 psi
Smallest Graduation5 in. hg, 2 psi
Socket MaterialBrass
Tube MaterialBronze
Connection GenderMale
Connection TypeNPT
Display Pressure - Maximum350 psi
Display Pressure - Minimum14.7 psi
For Refrigerant TypeR-134a
Gauge FillNon-Liquid Filled

Shipping Info:

Ship weight (kg) 0.11
Ship height (cm)8.64
Ship length (cm)6.86
Ship width (cm)3.56
HS code9026208000
Country of OriginCN

Product Variants

ProductModelCase ColorSocket MaterialCase MaterialLens MaterialConnection LocationDial SizeOperating Temp. RangeGauge TypePrice
APPROVED VENDOR 11A483 Compound Gauge Process 4-1/2 In | AA2TML 11A483BlackBrassCast AluminumGlassLower4 1/2"-40°F to +140°FProcess€143.18
APPROVED VENDOR 11A494 Compound Gauge General Purpose 4-1/2 In | AA2TMY 11A494BlackBrassCast AluminumGlassLower4 1/2"-40°F to +140°FGeneral Purpose€143.18
APPROVED VENDOR 11A509 Compound Gauge General Purpose 6 Inch 60psi | AA2TNN 11A509BlackBrassCast AluminumGlassLower6"-40°F to +200°FGeneral Purpose€225.84
APPROVED VENDOR 11A511 Compound Gauge General Purpose 6 Inch 150 | AA2TNQ 11A511BlackBrassCast AluminumGlassLower6"-40°F to +200°FGeneral Purpose€203.88
APPROVED VENDOR 4CFD3 Compound Gauge 2 1/2 Inch Vac To 250psi | AD6XHV 4CFD3BlueBrassABSPolycarbonateLower2 1/2"-40°F to +150°FRefrigeration Manifold€9.46
APPROVED VENDOR 4CFR3 Compound Gauge Liquid Filled 2-1/2 In | AD6XKG 4CFR3SilverStainless SteelStainless SteelAcrylicBack2 1/2"-40°F to +140°FLiquid Filled€54.97
APPROVED VENDOR 4CFW6 Compound Gauge Ammonia 2 1/2 Inch 150 Psi | AD6XLP 4CFW6BlackSteelSteelPolycarbonateLower2 1/2"-40°F to +150°FRefrigeration Ammonia€37.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4CFD5 Compound Gauge 2 1/2 Inch Vac To 350psi