Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 495062-PG Hex Cap Screw Grade A 1/2-13 x 4 - Pack Of 25 | AB9DCB 2CA35

APPROVED VENDOR HCI20500400G-025P Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 4 In Lg., 11/32 In Head Ht., Gr. A307A, 25 Pk

Item: AB9DCB Model: HCI20500400G-025PCross Ref: 2CA35
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
Diameter1/2"
FinishHot Dip Galvanized
GradeGrade A307A
HardnessRockwell B69-B100
Head Height11/32"
Head TypeHex
Head Width3/4"
Length4"
MaterialSteel
Min. Thread Length1 1/4"
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A307A
Material Quality StandardsASTM A153, ASTM A307
Minimum Thread Length1 1/4"
Overall Length4"
Rockwell HardnessHRB69
Thread Fit2A

Shipping Info:

Ship weight (kg) 2.8395
Ship height (cm)8.64
Ship length (cm)13.97
Ship width (cm)11.68
HS code7318158069
Country of OriginCA

Product Variants

ProductModelThread StyleThread DirectionMin. Thread LengthHead TypeHardnessDiameterThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR 495067-PG Hex Cap Screw Grade A 1/2-13 x 6 - Pack Of 25 | AB9DCF 2CA39 HCI20500600G-025PPartially ThreadedRight Hand-HexRockwell B69-B100-1/2"-13Steel25€66.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR HCI20500400G-025P Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 4 In Lg., 11/32 In Head Ht., Gr. A307A, 25 Pk
€51.60 /pack