Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 494197-PG Hex Cap Screw Grade A 1-8 x 2-1/2 - Pack Of 10 | AB9CGQ 2BB78

APPROVED VENDOR HCI210002500-010P Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 2 1/2 In Lg., 39/64 In Head Ht., Coarse, 10 Pk

Item: AB9CGQ Model: HCI210002500-010PCross Ref: 2BB78
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.46 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade A307A
HardnessRockwell B69-B100
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length2 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length2 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A307A
Material Quality StandardsASTM A307, ASTM F1941
Minimum Thread Length2 1/4"
Overall Length2 1/2"
Rockwell HardnessHRB69
Thread Fit2A

Shipping Info:

Ship weight (kg) 3.555
Ship height (cm)9.14
Ship length (cm)17.78
Ship width (cm)11.94
HS code7318156080
Country of OriginCA

Product Variants

ProductModelThread StyleThread DirectionMin. Thread LengthHead TypeHardnessDiameterThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR 494766-PG Hex Cap Screw Grade A 1-8 x 2 - Pack Of 10 | AB9CGP 2BB76 HCI210002000-010PFully ThreadedRight Hand-HexRockwell B69-B100-1"-8Steel10€35.12
APPROVED VENDOR 494201-PG Hex Cap Screw Grade A 1-8 x 3-1/2 - Pack Of 10 | AB9CWK 2BY73 HCI210003500-010PPartially ThreadedRight Hand2 1/4"HexRockwell B69-B1001"1"-8Steel10€55.30
APPROVED VENDOR 494206-PG Hex Cap Screw Grade A 1-8 x 6 - Pack Of 10 | AB9CWR 2BY79 HCI210006000-010PPartially ThreadedRight Hand-HexRockwell B69-B100-1"-8Steel10€86.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR HCI210002500-010P Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 2 1/2 In Lg., 39/64 In Head Ht., Coarse, 10 Pk
€54.46 /pack