Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 494128-PG Hex Cap Screw Grade A 5/8-11 x 5-1/2 - Pack Of 25 | AB9CTT 2BY11

APPROVED VENDOR 494128-PG Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 5 1/2 In Lg., 27/64 In Head Ht., Gr. A, 25 Pk

Item: AB9CTT Model: 494128-PGCross Ref: 2BY11
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade A
HardnessRockwell B69-B100
Head Height27/64"
Head TypeHex
Head Width15/16"
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length5 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A307A
Material Quality StandardsASTM A307, ASTM F1941
Minimum Thread Length1 1/2"
Overall Length5 1/2"
Rockwell HardnessHRB69
Thread Fit2A

Shipping Info:

Ship weight (kg) 5.94
Ship height (cm)10.92
Ship length (cm)18.03
Ship width (cm)14.22
HS code7318158069
Country of OriginCA

Product Variants

ProductModelThread StyleThread DirectionMin. Thread LengthHead TypeHardnessDiameterThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR 494115-PG Hex Cap Screw Grade A 5/8-11 x 1-1/2 - Pack Of 25 | AB9CFX 2BB60 494115-PGFully ThreadedRight Hand-HexRockwell B69-B100-5/8"-11Steel25€22.51
APPROVED VENDOR 494126-PG Hex Cap Screw Grade A 5/8-11 x 4-1/2 - Pack Of 25 | AB9CTJ 2BU97 494126-PGPartially ThreadedRight Hand1 1/2"HexRockwell B69-B1005/8"5/8"-11Steel25-
RFQ
APPROVED VENDOR 494127-PG Hex Cap Screw Grade A 5/8-11 x 5 - Pack Of 25 | AB9CTL 2BU99 494127-PGPartially ThreadedRight Hand-HexRockwell B69-B100-5/8"-11Steel25€63.21
APPROVED VENDOR 494129-PG Hex Cap Screw Grade A 5/8-11 x 6 - Pack Of 25 | AB9CTV 2BY13 494129-PGPartially ThreadedRight Hand-HexRockwell B69-B100-5/8"-11Steel25€44.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 494128-PG Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 5 1/2 In Lg., 27/64 In Head Ht., Gr. A, 25 Pk
€57.84 /pack