APPROVED VENDOR 48J108 Pallet Dolly Capacity 4000 Lb 48 x 42 Aluminium | AD6QWQ

APPROVED VENDOR 48J108 Pallet Dolly Capacity 4000 Lb 48 x 42 Aluminium

Item: AD6QWQ Model: 48J108
In Stock

Get it by Friday, Jun 13

€608.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Dolly
Caster Dia.3 1/2"
Caster MaterialPhenolic
Caster TypeRoller
Caster Wheel Dia.3 1/2"
Caster Wheel MaterialPhenolic
Caster Width2"
ColorSilver
Load Capacity4000 lbs.
Platform Height4 1/2"
Platform Length48"
Platform MaterialAluminum
Platform StyleFlush, Open
Platform Width42"
AssembledYes
Caster Brake TypeNo Caster Brake
Caster Wheel TypeSolid
Caster Wheel Width2"
Caster/roller Configuration(6) Axle-Mounted
Deck Height4 1/2"
Deck Length48"
Deck SurfaceSmooth
Deck TypeOpen
Deck Width42"
For Minimum Pallet Length48"
For Minimum Pallet Width42"
For Pallet TypeClosed, Open
Frame FinishAnodized
Frame MaterialAluminum
Includes Tilt FeatureWith Tilt
Maximum Deck Height4 1/2"
Minimum Deck Height4 1/2"
Non-marking RollersNo
Overall Length48"
Overall Width42"
Roller Axle Diameter3/4"
Roller Bearing TypeBall Bearing
Roller Dia.3"
Roller Width3 1/2"
Wheel MaterialNylon

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)11.43
Ship length (cm)125.22
Ship width (cm)115.57
HS code8716805090
Country of OriginCN

Product Variants

ProductModelLoad CapacityColorPlatform HeightPlatform MaterialCaster Wheel Dia.Caster Wheel MaterialCaster WidthPrice
APPROVED VENDOR 48J082 Pallet Dolly 48 x 40 Capacity 3600 Lb Steel | AD6QVN 48J0823600 lbs.Gray9"Steel6"Phenolic2"€407.07
APPROVED VENDOR 48J083 Pallet Dolly 48 x 42 Capacity 3600 Lb Steel | AD6QVP 48J0833600 lbs.Gray9"Steel6"Phenolic2"€415.22
APPROVED VENDOR 48J084 Pallet Dolly 48 x 48 Capacity 3600 Lb Steel | AD6QVQ 48J0843600 lbs.Gray9"Steel6"Phenolic2"€513.21
APPROVED VENDOR 48J085 Pallet Dolly 48 x 40 Capacity 3600 Lb With Handle | AD6QVR 48J0853600 lbs.Gray9"Steel6"Phenolic2"€438.71
APPROVED VENDOR 48J086 Pallet Dolly 48 x 42 Capacity 3600 Lb With Handle | AD6QVT 48J0863600 lbs.Gray9"Steel6"Phenolic2"€483.93
APPROVED VENDOR 48J087 Pallet Dolly 48 x 48 Capacity 3600 Lb With Handle | AD6QVU 48J0873600 lbs.Gray9"Steel6"Phenolic2"€452.29
APPROVED VENDOR 48J088 Pallet Dolly 48 x 40 With Floor Locks | AD6QVV 48J0883600 lbs.Gray9"Steel6"Phenolic2"€497.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 48J108 Pallet Dolly Capacity 4000 Lb 48 x 42 Aluminium
€608.37 /unit