Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 45666 Threaded Stud Stainless Steel 3/8-16x4 Pk5 | AD9EYD 4REG1

APPROVED VENDOR 45666 Fully Threaded Stud, 3/8 In - 16 Thread Size, SS, 4 In Lg., Gr. 18-8, Plain, 5 Pk

Item: AD9EYD Model: 45666Cross Ref: 4REG1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 1A
FinishPlain
GradeGrade 18-8
HardnessRockwell B85
Includes NutsNo
Length4"
MaterialStainless Steel
Number Of Nuts0
Resistance PropertiesCorrosion Resistant
System Of MeasurementImperial
Tensile Strength75000 psi
Thread DirectionRight Hand
Thread Size3/8"-16
Thread TypeCoarse
Material Grade/class18-8
Number Of Nuts Included0
Overall Length4"
Rockwell HardnessB85 Min
Thread Fit1A

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)10.16
HS code7318155030
Country of OriginUS

Product Variants

ProductModelThread SizeTensile StrengthHardnessClassThread TypeThread DirectionIncludes NutsNumber Of NutsPkg. Qty.Price
APPROVED VENDOR U22534.050.0250 Threaded Stud Stainless Steel 1/2-13x2-1/2 - Pack Of 250 | AB8PPY 26LT49 U22534.050.02501/2"-1375000 psiRockwell B96-CoarseRight Hand--250€479.83
APPROVED VENDOR U22534.050.0300 Threaded Stud Stainless Steel 1/2-13x3 - Pack Of 200 | AB8PPZ 26LT50 U22534.050.03001/2"-1375000 psiRockwell B96-CoarseRight Hand--200€418.60
APPROVED VENDOR U22534.050.0350 Threaded Stud Stainless Steel 1/2-13x3-1/2 - Pack Of 200 | AB8PQA 26LT51 U22534.050.03501/2"-1375000 psiRockwell B96-CoarseRight Hand--200€476.94
APPROVED VENDOR U22534.050.0400 Threaded Stud Stainless Steel 1/2-13x4 - Pack Of 150 | AB8PQB 26LT52 U22534.050.04001/2"-1375000 psiRockwell B96-CoarseRight Hand--150€366.32
APPROVED VENDOR U22534.050.0450 Threaded Stud Stainless Steel 1/2-13x4-1/2 - Pack Of 150 | AB8PQC 26LT53 U22534.050.04501/2"-1375000 psiRockwell B96-CoarseRight Hand--150€450.56
APPROVED VENDOR U22534.050.0500 Threaded Stud Stainless Steel 1/2-13x5 - Pack Of 125 | AB8PQD 26LT54 U22534.050.05001/2"-1375000 psiRockwell B96-CoarseRight Hand--125€407.58
APPROVED VENDOR U22534.050.0600 Threaded Stud Stainless Steel 1/2-13x6 - Pack Of 100 | AB8PQE 26LT55 U22534.050.06001/2"-1375000 psiRockwell B96-CoarseRight Hand--100€4,090.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 45666 Fully Threaded Stud, 3/8 In - 16 Thread Size, SS, 4 In Lg., Gr. 18-8, Plain, 5 Pk
€13.71 /pack