Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 45116 Anchor Bolt L Hook 5/8-11 x 3-3/4 Inch - Pack Of 25 | AB6LTK 21Y472

APPROVED VENDOR 45116 Anchor Bolt, 5/8 In - 11 Thread Size, Steel, 14 In Lg., 3 3/4 In Thread Lg., 3 In Arm Lg.

Item: AB6LTK Model: 45116Cross Ref: 21Y472
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnchor Bolt
Arm Length3"
FinishHot Dip Galvanized
IncludesNut And Washer
Length14"
MaterialSteel
Min. Tensile Strength60000 psi
System Of MeasurementImperial
Thread Length3 3/4"
Thread Size5/8"-11
TypeL hook
Anchor Bolt TypeL Hook Anchor
Body Length14"
Hook Length3"
Material Grade/classGrade 55
Material Quality StandardsASTM A307
RemovablePermanent
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)10.92
Ship length (cm)52.32
Ship width (cm)19.81
HS code7318152041
Country of OriginUS

Product Variants

ProductModelThread LengthIncludesMin. Tensile StrengthThread SizeMaterialFinishPkg. Qty.Price
APPROVED VENDOR 45214 Anchor Bolt L Hook 5/8-11 x 2 Inch - Pack Of 25 | AB6LTG 21Y469 452142"Nut And Washer60000 psi5/8"-11SteelHot Dip Galvanized25€6.60
APPROVED VENDOR 45215 Anchor Bolt L Hook 5/8-11 x 3-3/4 Inch - Pack Of 25 | AB6LTH 21Y470 452153 3/4"Nut And Washer60000 psi5/8"-11SteelHot Dip Galvanized25€7.58
APPROVED VENDOR 45216 Anchor Bolt L Hook 5/8-11 x 3-3/4 Inch - Pack Of 25 | AB6LTJ 21Y471 452163 3/4"Nut And Washer60000 psi5/8"-11SteelHot Dip Galvanized25€8.87
APPROVED VENDOR 45219 Anchor Bolt L Hook 5/8-11 x 4 Inch - Pack Of 25 | AB6LTL 21Y473 452194"Nut And Washer60000 psi5/8"-11SteelHot Dip Galvanized25€12.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 45116 Anchor Bolt, 5/8 In - 11 Thread Size, Steel, 14 In Lg., 3 3/4 In Thread Lg., 3 In Arm Lg.
€11.11 /pack