Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 42A0820-EA-50 Rivet Flat 1/4 Diameter 1 1/4 Inch Length - Pack Of 50 | AE9PFQ 6LA47

APPROVED VENDOR 42A0820-EA-50 Solid Rivet, Flat, Alu, 1 1/4 In Lg., 1/4 In Rivet Dia., Plain, 50 Pk

Item: AE9PFQ Model: 42A0820-EA-50Cross Ref: 6LA47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Rivet
FinishPlain
Head Dia.1/2"
Head Height0.1"
Head TypeFlat
Length1 1/4"
MaterialAluminum
Rivet Dia.1/4"
System Of MeasurementImperial
Body Length1 1/4"
Head Diameter1/2"
Material Grade/classGrade 1100F
Maximum Material Thickness1 1/32"
Minimum Material Thickness31/32"
Overall Length1 21/64"
Product TypeSolid Rivet

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)6.35
HS code7318230000
Country of OriginUS

Product Variants

ProductModelHead HeightHead Dia.MaterialFinishHead TypePkg. Qty.Price
APPROVED VENDOR 42A0202-EA-1000 Rivet Flat 1/16 Diameter 1/8 L - Pack Of 1000 | AE9PEC 6LA12 42A0202-EA-10000.025"1/8"AluminumPlainFlat1€20.96
APPROVED VENDOR 42A0203-EA-1000 Rivet Flat 1/16 Diameter 3/16 L - Pack Of 1000 | AE9PED 6LA13 42A0203-EA-10000.025"1/8"AluminumPlainFlat1€23.32
APPROVED VENDOR 42A0204-EA-1000 Rivet Flat 1/16 Diameter 1/4 L - Pack Of 1000 | AE9PEE 6LA14 42A0204-EA-10000.025"1/8"AluminumPlainFlat1€28.06
APPROVED VENDOR 42A0206-EA-1000 Rivet Flat 1/16 Diameter 3/8 L - Pack Of 1000 | AE9PEF 6LA15 42A0206-EA-10000.025"1/8"AluminumPlainFlat1€33.66
APPROVED VENDOR 42A0304-EA-1000 Rivet Flat 3/32 Diameter 1/4 L - Pack Of 1000 | AE9PEG 6LA16 42A0304-EA-10000.038"0.187"AluminumPlainFlat1€35.62
APPROVED VENDOR 42A0306-EA-250 Rivet Flat 3/32 Diameter 3/8 Inch Length - Pack Of 250 | AE9PEH 6LA17 42A0306-EA-2500.038"0.187"AluminumPlainFlat250€15.03
APPROVED VENDOR 42A0308-1-EA250 Rivet Flat 3/32 Diameter 1/2 Inch Length - Pack Of 250 | AE9PEJ 6LA18 42A0308-1-EA2500.038"0.187"AluminumPlainFlat250€15.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 42A0820-EA-50 Solid Rivet, Flat, Alu, 1 1/4 In Lg., 1/4 In Rivet Dia., Plain, 50 Pk
€18.64 /pack