Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SPE59 U-bolt 1/2-13x8 3/4x10 3/8 - Pack Of 10 | AD3HHC 3ZHC8

APPROVED VENDOR 3ZHC8 U Bolt, 1/2 In - 13 Thread Size, Std, 10 3/8 In Inside Lg., 10 Pk

Item: AD3HHC Model: 3ZHC8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishZinc Plated
For Pipe Size8"
GradeNon Graded
Inside Length10 3/8"
Inside Width8 3/4"
MaterialSteel
System Of MeasurementImperial
Thread Length2"
Thread Size1/2"-13
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width9 1/4"
Cushion MaterialNone
FeaturesFor Steel or Wrought Iron Pipe Sizes
Inside Height10 3/8"
Inside Width/diameter8 3/4"
Made In North AmericaNo
Number Of Nuts Included2

Shipping Info:

Ship weight (kg) 5.8725
Ship height (cm)11.18
Ship length (cm)30.73
Ship width (cm)31.24
HS code7318152095
Country of OriginCN

Product Details:

    • Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
APPROVED VENDOR SPE210 U Bolt Steel 1/2-13 Pipe 5 Inch - Pack Of 5 | AE7LLX 5ZA62 5ZA625 5/8"5"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated5€50.88
GRAINGER U17273.050.0250 U-Bolt Long Tangent Steel 1/2-13 Zinc PK5 | AG3AXX 32TG83 U17273.050.02502 15/16"2 1/2"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated5€35.40
GRAINGER U17273.050.0300 U-Bolt Long Tangent Steel 1/2-13 PK5 | AG3AXY 32TG84 U17273.050.03003 9/16"3"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated5€42.14
GRAINGER U17273.050.0350 U-Bolt Long Tangent Steel Zinc PK5 | AG3AXZ 32TG85 U17273.050.03504 1/16"3 1/2"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated5€37.45
GRAINGER U17273.050.0400 U-Bolt Long Tangent Steel 1/2-13 Zinc PK5 | AG3AYA 32TG86 U17273.050.04004 9/16"4"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated5€42.31
GRAINGER U17273.050.0500 U-Bolt Long Tangent Steel 1/2-13 Zinc PK5 | AG3AYB 32TG87 U17273.050.05005 5/8"5"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated5€47.23
GRAINGER U17243.050.0300 U-Bolt 1/2-13 x 3 1/2 x 5 | AG3AZQ 32TH25 U17243.050.03003 1/2"3"CoarseNot Applicable1/2"-13Standard U BoltSteelZinc Plated1€5.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3ZHC8 U Bolt, 1/2 In - 13 Thread Size, Std, 10 3/8 In Inside Lg., 10 Pk
€152.80 /pack