Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3UCZ9 Precleaned Wide-mouth Jar 1000ml - Pack Of 12 | AD2UAW

APPROVED VENDOR 3UCZ9 Precleaned Wide-mouth Jar 1000ml - Pack Of 12

Item: AD2UAW Model: 3UCZ9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecleaned Jar
Basic MaterialGlass
Body MaterialGlass Type III
ClassClass 3000
Closure MaterialPolypropylene
Graduation RangeNo Graduations
MouthWide
ShapeStraight Sided
Body ColorClear
Body Diameter101 mm
Bottle TypeSampling
Capacity - Ml1L
ClarityTransparent
Closure ColorBlue
Closure IncludedYes
Closure Liner MaterialPTFE
Closure TypeScrew On
GraduatedNo
Overall Height178 mm
Screw Closure Size89 mm to 400 mm
Special FeaturesPTFE Liner

Shipping Info:

Ship weight (kg) 5.49
Ship height (cm)19.05
Ship length (cm)39.37
Ship width (cm)30.48
HS code3926909910
Country of OriginUS

Product Variants

ProductModelShapeClassBasic MaterialBody MaterialClosure MaterialGraduation RangeHeightCapacityPkg. Qty.Price
APPROVED VENDOR 3TRU6 Straight Sided Preclean Jar 125ml - Pack Of 24 | AD2RUX 3TRU6Straight SidedClass 2000GlassGlass Type IIIPolypropyleneNo Graduations-125 mL24€149.27
APPROVED VENDOR 3TRV1 Straight Sided Preclean Jar 250ml - Pack Of 12 | AD2RUZ 3TRV1Straight SidedClass 3000GlassGlass Type IIIPolypropyleneNo Graduations--12€97.41
APPROVED VENDOR 3UCX6 Precleaned Wide-mouth Jar 125ml - Pack Of 24 | AD2UAQ 3UCX6Straight SidedClass 2000GlassGlass Type IIIPolypropyleneNo Graduations2 3/4"-24€130.87
APPROVED VENDOR 3UCX9 Precleaned Wide-mouth Jar 125ml - Pack Of 24 | AD2UAR 3UCX9Straight SidedClass 3000GlassGlass Type IIIPolypropyleneNo Graduations2 3/4"-24€171.57
APPROVED VENDOR 3UCY9 Precleaned Wide-mouth Jar 500ml - Pack Of 12 | AD2UAT 3UCY9Straight SidedClass 2000GlassGlass Type IIIPolypropyleneNo Graduations--12€88.25
APPROVED VENDOR 3UCZ3 Precleaned Wide-mouth Jar 500ml - Pack Of 12 | AD2UAU 3UCZ3Straight SidedClass 3000GlassGlass Type IIIPolypropyleneNo Graduations--12€115.87
APPROVED VENDOR 3UCZ6 Precleaned Wide-mouth Jar 1000ml - Pack Of 12 | AD2UAV 3UCZ6Straight SidedClass 2000GlassGlass Type IIIPolypropyleneNo Graduations--12€102.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3UCZ9 Precleaned Wide-mouth Jar 1000ml - Pack Of 12
€171.97 /pack