APPROVED VENDOR 3TNZ9 Wire Cart 2 Shelf Chrome 53x18x39 Inch | AD2RJA

APPROVED VENDOR 3TNZ9 Wire Cart 2 Shelf Chrome 53x18x39 Inch

Item: AD2RJA Model: 3TNZ9
In Stock

Get it by Tuesday, Jun 10

€189.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Cart
Adjustable Increments1"
Caster Dia.3"
Caster MaterialPolymer
ColorSilver
FinishChrome
Load Capacity350 lbs.
MaterialSteel
Number Of Shelves2
Overall Height39"
Overall Length53"
Overall Width18"
Shelf Length48"
Shelf Width18"
Assembled/unassembledUnassembled
Caster Brake TypeSide Pedal Brake
Caster Wheel Dia.3"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialRubber
CollapsibleNo
Handle Type(2) Raised
Lip StyleFlush
Overall Lxwxh53" x 18" x 39"
Shelf AdjustabilityFixed
Shelf OrientationFlat

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)13.21
Ship length (cm)122.94
Ship width (cm)48.77
HS code9403200030
Country of OriginTW

Product Variants

ProductModelLoad CapacityNumber Of ShelvesOverall LengthOverall WidthOverall HeightShelf LengthShelf WidthColorPrice
APPROVED VENDOR 1ECH9 Wire High Cart Heavy Duty 48" x 24" x 69" | AA9NQK 1ECH9600 lbs.448"24"69"48"24"Silver€438.76
APPROVED VENDOR 1ECJ1 Wire High Cart Heavy Duty 60" x 24" x 69" | AA9NQL 1ECJ1600 lbs.460"24"69"60"24"Silver€625.60
RFQ
APPROVED VENDOR 1ECJ3 Wire High Cart Heavy Duty 18" x 48" x 39" | AA9NQN 1ECJ3600 lbs.248 3/4"18"39"48"18"Silver€215.67
APPROVED VENDOR 3TNZ8 Wire Cart 2 Shelf Chrome 41x18x39 Inch | AD2RHZ 3TNZ8350 lbs.241"18"39"36"18"Silver€144.57
APPROVED VENDOR 3TPA1 Wire Cart 2 Shelf Chrome 41x24x39 Inch | AD2RLN 3TPA1350 lbs.241"24"39"36"24"Silver€158.98
APPROVED VENDOR 3TPA2 Wire Cart 2 Shelf Chrome 53x24x39 Inch | AD2RLP 3TPA2350 lbs.253"24"39"48"24"Silver€181.92
APPROVED VENDOR 3TPA3 Wire Cart 4 Shelf Chrome 36x18x67 Inch | AD2RLQ 3TPA3600 lbs.436"18"67"36"18"Silver€222.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3TNZ9 Wire Cart 2 Shelf Chrome 53x18x39 Inch
€189.11 /unit