Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3MRK2 Grommet Buna-n Ms 35489-69 - Pack Of 50 | AD2CDC

APPROVED VENDOR 3MRK2 Grommet Buna-n Ms 35489-69 - Pack Of 50

Item: AD2CDC Model: 3MRK2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Grommet
An 931 NumberB6-10
ColorBlack
Elongation300%
Inside Dia.3/8"
MaterialBuna N
Max. Temp.225°F
Min. Temp.-35°F
Ms 35489 Number69
Outside Dia. (b)7/8"
Overall Thickness0.438"
Panel Hole Dia. (e)5/8"
Panel Thickness0.188"
Tensile Strength870 psi
TypeMilitary Specification
An 931 Dash NumberB6-10
Grommet StyleStyle 1
Hardness50A
Inside Diameter0.38"
Ms 35489 Dash Number69
Operating Temperature - Maximum225°F
Operating Temperature - Minimum-35°F
Outside Diameter0.88"
Panel Hole Diameter0.63"
Resistance PropertiesTear Resistant, Temperature Resistant
StandardsASTM D2000 2BG506

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)3.3
Ship length (cm)11.43
Ship width (cm)12.7
HS code4016996050
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia. (b)Overall ThicknessPanel ThicknessPanel Hole Dia. (e)Ms 35489 NumberMaterialElongationPkg. Qty.Price
APPROVED VENDOR 3MPL9 Grommet Buna-n Ms 35489-97 - Pack Of 25 | AD2BWM 3MPL90.312"1"1/2"1/4"3/4"97Buna N300%25€20.33
APPROVED VENDOR 3MPN1 Grommet Buna-n Ms 35489-71 - Pack Of 25 | AD2BWN 3MPN10.438"0.938"0.438"0.188"0.688"71Buna N300%25€20.33
APPROVED VENDOR 3MPN2 Grommet Buna-n Ms 35489-100 - Pack Of 25 | AD2BWP 3MPN20.438"0.938"1/2"1/4"0.688"100Buna N300%25€22.76
APPROVED VENDOR 3MPN3 Rubber Grommet, 1/2" x 1-1/2" Diameter, 1/8" Thick | AD2BWQ 3MPN31/2"1 1/2"0.312"1/8"1 1/4"44Buna N300%25€41.86
APPROVED VENDOR 3MPN4 Grommet Buna-n Ms 35489-81 - Pack Of 25 | AD2BWR 3MPN41"1 3/4"0.562"0.188"1 3/8"81Buna N300%25€51.06
APPROVED VENDOR 3MPN5 Grommet Buna-n Ms 35489-85 - Pack Of 25 | AD2BWT 3MPN51 1/2"2 1/8"0.562"0.188"1 3/4"85Buna N300%25€43.47
APPROVED VENDOR 3MPN6 Grommet Buna-n Ms 35489-114 - Pack Of 25 | AD2BWU 3MPN61 1/2"2 1/8"5/8"1/4"1 3/4"114Buna N300%25€50.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3MRK2 Grommet Buna-n Ms 35489-69 - Pack Of 50
€15.48 /pack