Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3LX36 Dust Plug 2 In | AD2ABZ

APPROVED VENDOR 3LX36 Dust Plug 2 In

Item: AD2ABZ Model: 3LX36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Plug
Body MaterialAluminum
Connection TypeMale Adapter
Coupler Size2"
Coupling TypeDP
Max. Pressure250 psi
Coupling ComponentPlug
Coupling Size2"
Hose Fitting GenderMale
Includes Locking ArmNo
Max. Working Pressure @ 70 F250 psi
Overall Length2 19/32"
Plug Length1 57/64"
Plug Outside Dia.2 31/64"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.6
Ship length (cm)6.35
Ship width (cm)6.35
HS code7609000000
Country of OriginTW

Product Variants

ProductModelBody MaterialCoupling TypeConnection TypePrice
APPROVED VENDOR 3LX03 Dust Plug 1 In | AD2AAN 3LX03AluminumDPMale Adapter€8.78
APPROVED VENDOR 3LX19 Dust Plug 1-1/2 In | AD2ABF 3LX19AluminumDPMale Adapter€7.41
APPROVED VENDOR 3LX52 Dust Plug 3 In | AD2ACR 3LX52AluminumDPMale Adapter€19.40
APPROVED VENDOR 3LX69 Dust Plug 4 In | AD2ADE 3LX69AluminumDPMale Adapter€25.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3LX36 Dust Plug 2 In
€14.15 /unit