BURNDY GX2926 Ground Connector, 1-7/8 Inch L x 1-7/8 x 2-1/2 Inch Size | CF4BWD

BURNDY GX2926 Ground Connector, 1-7/8 Inch L x 1-7/8 x 2-1/2 Inch Size

Item: CF4BWD Model: GX2926
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Connector
Family SeriesBurndy Miscellaneous

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.99
Ship length (cm)4.78
Ship width (cm)4.78
Country of OriginUS

Product Variants

ProductModelBody MaterialMin. Conductor SizeMax. Conductor SizeTypeNumber Of WiresPrice
BURNDY GX2929 Wire Ground Clamp 2/0awg 2.75in | AB6QWJ 22A985 GX2929Copper Alloy2/0 AWG250 kcmilCommercial2€255.96
BURNDY GX2626 Ground Connector, 1-3/4 Inch L x 1-2/3 x 2-1/2 Inch Size | CF4BWE GX2626------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY GX2926 Ground Connector, 1-7/8 Inch L x 1-7/8 x 2-1/2 Inch Size