APPROVED VENDOR 3GTA4 Centerless Round 1045 3 Inch Diameter x 6 Feet Length | AC9HVF

APPROVED VENDOR 3GTA4 Centerless Round 1045 3 Inch Diameter x 6 Feet Length

Item: AC9HVF Model: 3GTA4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€645.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCenterless Rounds
Alloy Type1045
Diameter3"
Diameter Tolerance-0.002" to 0"
FinishMill
Length6"
Length Tolerance-6" to +6"
MaterialCarbon Steel
TemperCold Finished
TypePrecision
Typical Tensile Strength90000 psi
Typical Yield Strength59000 psi
FabricationCold Finished
Heat TreatmentNo Heat Treatment
Mechanical FinishMill
Outside Diameter3"
Outside Diameter Tolerance0", 0.002"
Overall Length6 ft.
Rockwell HardnessNot Rated
ShapeRod
StandardsASTM A108
Tensile Strength90000 psi
Tolerance RatingStandard

Shipping Info:

Ship weight (kg) 64.89
Ship height (cm)7.62
Ship length (cm)182.88
Ship width (cm)7.62
HS code7228100060
Country of OriginSG

Product Variants

ProductModelDiameterTypePrice
APPROVED VENDOR 3ANG1 Centerless Round 1045 1 1/4 Inch Diameter x 3 Feet Length | AC8JCJ 3ANG11 1/4"Precision€61.79
APPROVED VENDOR 3ANG2 Centerless Round 1045 1 Inch Diameter x 3 Feet Length | AC8JCK 3ANG21"Precision€36.52
APPROVED VENDOR 3ANK5 Centerless Round 1045 3 Inch Diameter x 1 Feet Length | AC8JCU 3ANK53"Precision€118.54
APPROVED VENDOR 3ANK6 Centerless Round 1045 2 3/4 Inch Diameter x 1 Feet Length | AC8JCV 3ANK62 3/4"Precision€106.56
APPROVED VENDOR 3ANK7 Centerless Round 1045 2 1/2 Inch Diameter x 1 Feet Length | AC8JCW 3ANK72 1/2"Precision€87.90
APPROVED VENDOR 3ANK8 Centerless Round 1045 2 1/4 Inch Diameter x 1 Feet Length | AC8JCX 3ANK82 1/4"Precision€85.26
APPROVED VENDOR 3ANK9 Centerless Round 1045 2 Inch Diameter x 1 Feet Length | AC8JCY 3ANK92"Precision€61.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3GTA4 Centerless Round 1045 3 Inch Diameter x 6 Feet Length
€645.25 /unit