Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3ANK8 Centerless Round 1045 2 1/4 Inch Diameter x 1 Feet Length | AC8JCX

APPROVED VENDOR 3ANK8 Centerless Round 1045 2 1/4 Inch Diameter x 1 Feet Length

Item: AC8JCX Model: 3ANK8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCenterless Rounds
Alloy Type1045
Diameter2 1/4"
Diameter Tolerance-0.002" to 0"
FinishMill
Length1"
Length Tolerance-1" to +1"
MaterialCarbon Steel
TemperCold Finished
TypePrecision
Typical Tensile Strength90000 psi
Typical Yield Strength59000 psi

Shipping Info:

Ship weight (kg) 6.075
Ship height (cm)5.72
Ship length (cm)30.48
Ship width (cm)5.72
HS code7228100060
Country of OriginSG

Product Variants

ProductModelDiameterTypePrice
APPROVED VENDOR 3ANG1 Centerless Round 1045 1 1/4 Inch Diameter x 3 Feet Length | AC8JCJ 3ANG11 1/4"Precision€61.79
APPROVED VENDOR 3ANG2 Centerless Round 1045 1 Inch Diameter x 3 Feet Length | AC8JCK 3ANG21"Precision€36.52
APPROVED VENDOR 3ANK5 Centerless Round 1045 3 Inch Diameter x 1 Feet Length | AC8JCU 3ANK53"Precision€118.54
APPROVED VENDOR 3ANK6 Centerless Round 1045 2 3/4 Inch Diameter x 1 Feet Length | AC8JCV 3ANK62 3/4"Precision€106.56
APPROVED VENDOR 3ANK7 Centerless Round 1045 2 1/2 Inch Diameter x 1 Feet Length | AC8JCW 3ANK72 1/2"Precision€87.90
APPROVED VENDOR 3ANK9 Centerless Round 1045 2 Inch Diameter x 1 Feet Length | AC8JCY 3ANK92"Precision€61.35
APPROVED VENDOR 3ANL1 Centerless Round 1045 1 3/4 Inch Diameter x 1 Feet Length | AC8JCZ 3ANL11 3/4"Precision€49.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3ANK8 Centerless Round 1045 2 1/4 Inch Diameter x 1 Feet Length
€86.56 /unit