Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3CDC8 Pipe Heater Electric 2a 115v L48in | AC8LVE

APPROVED VENDOR 3CDC8 Pipe Heater Electric 2a 115v L48in

Item: AC8LVE Model: 3CDC8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Heater
Control Range+40°F to +60°F
Length48"
Powered ByElectric
Temp. Control Range+40°F to +60°F
TypeElectric
Watt Density2.5 W/sq. in.
Wattage230 W
Width1"
Current Ac (a)2A
IncludesAutomatic Thermostat, and a 6 ft. Power Cord with 2 Prong Plug
Product TypePipe Heater
StandardsMADE WITH UL/CSA RECOGNIZED COMPONENTS
Voltage115V
Watts230 W

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)12.19
Ship length (cm)18.03
Ship width (cm)14.99
HS code8419899585
Country of OriginCN

Product Variants

ProductModelWattageAmpsWatt DensityControl RangeTemp. Control RangeVoltagePowered ByTypePrice
APPROVED VENDOR 3CDC7 Pipe Heater Electric 1.3a 115v L24in | AC8LVD 3CDC7150 W1.3A2.5 W/sq. in.+40°F to +60°F-115VElectricElectric€85.26
APPROVED VENDOR 3CDC9 Pipe Heater Electric 3a 115v L72in | AC8LVF 3CDC9345 W3A2.5 W/sq. in.+40°F to +60°F+40°F to +60°F-ElectricElectric€104.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3CDC8 Pipe Heater Electric 2a 115v L48in
€113.07 /unit