Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 320PGK Air Pencil Grinder, 0.1 Hp Horsepower, 56000 Rpm | CR4PAL

INGERSOLL-RAND 320PGK Air Pencil Grinder, 0.1 hp, 56000 Rpm

Item: CR4PAL Model: 320PGKCross Ref: 803JH0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€281.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Pencil Grinder
Air Consumption220 LPM
Air Inlet GenderFemale
Air Inlet Size1/4" , 1/8"
Air Inlet TypeNPT
Collet Size1/8"
Duty RatingHeavy Duty
Exhaust LocationRear
Hp1/10 hp
Kit Contents(2) Wrench, (5) Carbide Burrs, (5) Mounted Points, Bare Tool, Hose Assy, Sleeve Exhaust
Max. Speed56000 RPM
Min. Hose Size1/4"
Overall Length5 1/2"
Power SourceAir Power
Throttle TypeKnob
Tool Weight0.5 lbs.
Vibration Level3.2 m/sq. sec.
Whip Hose I.d.1/4"
Air Inlet1/8" NPT
Air Inlet Connection Size1/4"
Horsepower0.1 hp
StandardsCE, UKCA

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)1.88
Ship length (cm)13.97
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelHpMax. SpeedOverall LengthCollet SizeExhaust LocationPrice
INGERSOLL-RAND 320PG Air Pencil Grinder, 0.1 Hp Horsepower, 56000 Rpm | CR4PAK 320PG1/10 hp56000 RPM5 1/2"1/8"Rear€209.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 320PGK Air Pencil Grinder, 0.1 hp, 56000 Rpm
€281.29 /unit