GRAINGER 322-050-000 Pipe Flange, Carbon Steel, Weld Neck Flange, 5 Inch Size Pipe Size, Class 300 XS | CQ7WEW

GRAINGER 322-050-000 Pipe Flange, Carbon Steel, Weld Neck Flange, 5 Inch Pipe Size, Class 300 XS

Item: CQ7WEW Model: 322-050-000Cross Ref: 30WH90
In Stock

Get it by Tuesday, Jun 10

€350.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Basic Fitting ShapeFlange
ClassClass 300 XS
Connection SurfaceRaised Face
Connection TypeFlanged x Weld Neck
Fitting MaterialCarbon Steel
Max. Operating Pressure740 psi
Overall Length3.812"
Pipe Size5"
Specific Fitting ShapeWeld Neck Flange
Temp. Range-20°F to +100°F
Fitting Connection TypeFlanged x Weld Neck
Maximum Operating Pressure740 psi
Pipe Fitting MaterialCarbon Steel
StandardsASME B16.5

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeMax. Operating PressureOverall LengthConnection TypeFitting MaterialClassTemp. RangeConnection SurfacePrice
GRAINGER 130-012-000 Pipe Flange, Carbon Steel, Blind Flange, 1 1/2 Inch Size Pipe Size, Class 150 | CQ7VYB 130-012-0001 1/2"285 psi5/8"Flanged x BlindCarbon SteelClass 150-20°F to +100°FRaised Face€68.10
GRAINGER 330-012-000 Pipe Flange, Carbon Steel, Blind Flange, 1 1/2 Inch Size Pipe Size, Class 300 | CQ7VYC 330-012-0001 1/2"740 psi3/4"Flanged x BlindCarbon SteelClass 300-20°F to +100°FRaised Face€88.50
GRAINGER 330-011-000 Pipe Flange, Carbon Steel, Blind Flange, 1 1/4 Inch Size Pipe Size, Class 300 | CQ7VYD 330-011-0001 1/4"740 psi0.688"Flanged x BlindCarbon SteelClass 300-20°F to +100°FRaised Face€110.84
GRAINGER 330-010-000 Pipe Flange, Carbon Steel, Blind Flange, 1 Inch Size Pipe Size, Raised Face Blind Flange | CQ7VYE 330-010-0001"740 psi5/8"Flanged x BlindCarbon SteelClass 300-20°F to +100°FRaised Face€88.50
GRAINGER 130-002-000 Pipe Flange, Carbon Steel, Blind Flange, 1/2 Inch Size Pipe Size, Class 150 | CQ7VYF 130-002-0001/2"285 psi3/8"Flanged x BlindCarbon SteelClass 150-20°F to +100°FRaised Face€68.10
GRAINGER 330-002-000 Pipe Flange, Carbon Steel, Blind Flange, 1/2 Inch Size Pipe Size, Class 300 | CQ7VYG 330-002-0001/2"740 psi1/2"Flanged x BlindCarbon SteelClass 300-20°F to +100°FRaised Face€110.84
GRAINGER 130-022-000 Pipe Flange, Carbon Steel, Blind Flange, 2 1/2 Inch Size Pipe Size, Class 150 | CQ7VYH 130-022-0002 1/2"285 psi0.812"Flanged x BlindCarbon SteelClass 150-20°F to +100°FRaised Face€115.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 322-050-000 Pipe Flange, Carbon Steel, Weld Neck Flange, 5 Inch Pipe Size, Class 300 XS
€350.06 /unit