Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3ACR8 Tubing Seamless 1/8 Inch 6 Feet 304 Stainless Steel | AC8HEV

APPROVED VENDOR 3ACR8 Tubing Seamless 1/8 Inch 6 Feet 304 Stainless Steel

Item: AC8HEV Model: 3ACR8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€113.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Grade304
Inside Dia.0.055"
Length6"
MaterialStainless Steel
Max. Pressure8582 psi
Outside Dia.1/8"
Outside Dia. Tolerance-0.005" to +0.005"
Temp. Range-425°F to +1500°F
TypeSeamless
Wall Thickness0.035"
FabricationSeamless
FeaturesFormability and Ductility
FormStraight
Industry ApplicationFood and Beverage, Mechanical, Petrochemical Processing, Pharmaceutical and Chemical
Inside Diameter0.06"
Material GradeGrade 304
Maximum Operating Pressure8582 psi @ 72°F
Maximum Operating Temperature1500°F
Minimum Operating Temperature-425°F
Outside Diameter1/8"
Outside Diameter Tolerance+/-0.005"
Overall Length6 ft.
Resistance PropertiesCorrosion Resistant
StandardsASTM 269
TemperAnnealed

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.33
Ship length (cm)182.88
Ship width (cm)0.33
HS code7304413045
Country of OriginCN

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessTemp. RangeGradeOutside Dia. ToleranceMaterialPrice
APPROVED VENDOR 70520 Tubing Seamless 1/4 Inch 6 Feet 316 Stainless Steel | AC8HDA 3ACH4 705201/4"0.18"0.035"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€22.91
RFQ
APPROVED VENDOR 70521 Tubing Seamless 1/2 Inch 6 Feet 316 Stainless Steel | AC8HDD 3ACH7 705211/2"0.43"0.035"-325°F to +1500°FGrade 316-0.01" to +0.01"Stainless Steel€40.26
RFQ
APPROVED VENDOR 3ACH8 Tubing Seamless 1/2 Inch 6 Feet 316 Stainless Steel | AC8HDE 3ACH81/2"0.334"0.083"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€205.91
RFQ
APPROVED VENDOR 3ACH9 Tubing Seamless 1/2 Inch 6 Feet 316 Stainless Steel | AC8HDF 3ACH91/2"0.31"0.095"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€154.24
RFQ
APPROVED VENDOR 3ACJ6 Tubing Seamless 1 Inch 6 Feet 316 Stainless Steel | AC8HDM 3ACJ61"0.93"0.035"-325°F to +1500°FGrade 316-0.01" to +0.01"Stainless Steel€172.57
RFQ
APPROVED VENDOR 3ACJ8 Tubing Seamless 1 Inch 6 Feet 316 Stainless Steel | AC8HDN 3ACJ81"0.87"0.065"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€199.94
RFQ
APPROVED VENDOR 3ACJ9 Tubing Seamless 1 Inch 6 Feet 316 Stainless Steel | AC8HDP 3ACJ91"0.834"0.083"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€262.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3ACR8 Tubing Seamless 1/8 Inch 6 Feet 304 Stainless Steel
€113.76 /unit