Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3ACH8 Tubing Seamless 1/2 Inch 6 Feet 316 Stainless Steel | AC8HDE

APPROVED VENDOR 3ACH8 Tubing Seamless 1/2 Inch 6 Feet 316 Stainless Steel

Item: AC8HDE Model: 3ACH8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€191.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
GradeGrade 316
Inside Dia.0.334"
Length6"
MaterialStainless Steel
Max. Pressure5547 psi
Outside Dia.1/2"
Outside Dia. Tolerance-0.005" to +0.005"
Temp. Range-325°F to +1500°F
TypeSeamless
Wall Thickness0.083"
FabricationSeamless
FeaturesDuctile at Elevated Temperatures
For EnvironmentMarine
FormStraight
Industry ApplicationChemical Processing, Hydraulic and Instrumentation, Mechanical, Pulp and Paper Industries, Textile
Inside Diameter0.33"
MarketIndustrial
Material GradeGrade 316
Maximum Operating Pressure5547 psi @ 72°F
Maximum Operating Temperature1500°F
Minimum Operating Temperature-325°F
Outside Diameter1/2"
Outside Diameter Tolerance+/-0.005"
Overall Length6 ft.
Resistance PropertiesCorrosion Resistant, Pitting Resistant
StandardsASTM A213, ASTM A269
TemperAnnealed
Weight Per Foot0.37 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.999
Ship height (cm)1.27
Ship length (cm)182.88
Ship width (cm)1.27
HS code7304413045
Country of OriginCN

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessTemp. RangeGradeOutside Dia. ToleranceMaterialPrice
APPROVED VENDOR 70520 Tubing Seamless 1/4 Inch 6 Feet 316 Stainless Steel | AC8HDA 3ACH4 705201/4"0.18"0.035"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€22.91
RFQ
APPROVED VENDOR 70521 Tubing Seamless 1/2 Inch 6 Feet 316 Stainless Steel | AC8HDD 3ACH7 705211/2"0.43"0.035"-325°F to +1500°FGrade 316-0.01" to +0.01"Stainless Steel€40.26
RFQ
APPROVED VENDOR 3ACH9 Tubing Seamless 1/2 Inch 6 Feet 316 Stainless Steel | AC8HDF 3ACH91/2"0.31"0.095"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€154.24
RFQ
APPROVED VENDOR 3ACJ6 Tubing Seamless 1 Inch 6 Feet 316 Stainless Steel | AC8HDM 3ACJ61"0.93"0.035"-325°F to +1500°FGrade 316-0.01" to +0.01"Stainless Steel€172.57
RFQ
APPROVED VENDOR 3ACJ8 Tubing Seamless 1 Inch 6 Feet 316 Stainless Steel | AC8HDN 3ACJ81"0.87"0.065"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€199.94
RFQ
APPROVED VENDOR 3ACJ9 Tubing Seamless 1 Inch 6 Feet 316 Stainless Steel | AC8HDP 3ACJ91"0.834"0.083"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€262.06
RFQ
APPROVED VENDOR 3ACK1 Tubing Seamless 1 Inch 6 Feet 316 Stainless Steel | AC8HDQ 3ACK11"0.76"3/25"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€382.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3ACH8 Tubing Seamless 1/2 Inch 6 Feet 316 Stainless Steel
€191.54 /unit