Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3837516TRB-4FT Threaded Rod 3/8-16x4 Feet | AA9QUA 1EPB4

APPROVED VENDOR 3837516TRB-4FT Threaded Rod, 3/8 In - 16 Thread Size, Nylon, 4 ft. Lg., Gr. 6/6, Blk, Class 2A/2B

Item: AA9QUA Model: 3837516TRB-4FTCross Ref: 1EPB4
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassClass 2A, Class 2B
ColorBlack
FinishBlack
GradeGrade 6/6
HardnessRockwell M71
Length4 ft.
MaterialNylon
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Tensile Strength12000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size3/8"-16
Thread TypeCoarse
Yield Strength480 psi
End TypeStraight Cut
Overall Length4 ft.
Rockwell HardnessM71 (R113)

Shipping Info:

Ship weight (kg) 0.08
Ship height (cm)1.02
Ship length (cm)121.92
Ship width (cm)1.02
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeTensile StrengthYield StrengthClassColorThread DirectionHardnessThread FitPrice
APPROVED VENDOR 3801032TRB-2FT Threaded Rod 10-32x2 Feet | AA9QTH 1ENY9 3801032TRB-2FT#10-3212000 psi155 psi-BlackRight HandRockwell M71Class 2A€25.99
APPROVED VENDOR 3825020TRB-8FT Threaded Rod 1/4-20x8 Feet | AA9QTN 1ENZ7 3825020TRB-8FT1/4"-2012000 psi296 psi-BlackRight HandRockwell M71Class 2A€78.39
RFQ
APPROVED VENDOR 3887509TRB-2FT Threaded Rod 7/8-9x2 Feet | AA9QUM 1EPD1 3887509TRB-2FT7/8"-912000 psi--BlackRight HandRockwell M71Class 2A€90.03
APPROVED VENDOR 3810008TRB-6FT Threaded Rod 1-8x6 Feet | AA9QUP 1EPD7 3810008TRB-6FT1"-812000 psi--BlackRight HandRockwell M71Class 2A€254.32
APPROVED VENDOR 9007152801 Threaded Rod 4-40x2 Feet | AC2GJU 2KA48 3800440TR-2FT#4-4041 psi-Not ApplicableOff WhiteRight Hand-Class 2A€45.74
APPROVED VENDOR 9007152817 Threaded Rod 10-32x2 Feet | AC2GJX 2KA60 RTH-1032-24#10-32165 psi-Not ApplicableOff WhiteRight Hand-Class 2A€24.42
APPROVED VENDOR 9007152821 Threaded Rod 1/4-20x2 Feet | AC2GJY 2KA63 RTH-1420-241/4"-20312 psi-Not ApplicableOff WhiteRight Hand-Class 2A€28.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3837516TRB-4FT Threaded Rod, 3/8 In - 16 Thread Size, Nylon, 4 ft. Lg., Gr. 6/6, Blk, Class 2A/2B