ENERPAC RLT231 Telescopic Cylinder, 23 Ton, 1.26 Inch Stroke, Three Stage | CM9LMD

ENERPAC RLT231 Telescopic Cylinder, 23 Ton, 1.26 Inch Stroke, Three Stage

Item: CM9LMD Model: RLT231Cross Ref: 55PT65
In Stock

Get it by Friday, Jun 13

€3,778.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
1st Stage Capacity104.4 ton.
1st Stage Stroke5/8"
2nd Stage Capacity55.8 ton.
2nd Stage Stroke3/8"
3rd Stage Capacity26.1 ton.
3rd Stage Stroke1/4"
Base Bolt Circle Dia.0.43"
Body MaterialSteel
Capacity At Maximum Stroke26.1 ton.
Capacity Class (tonnage)25
Collapsed Height A (in)3.78
Collapsed Height A (mm)96
Coupler700
CouplerCR400 Coupler
Cylinder TypeLow Profile
Extended Height5.04"
Extended Height B (in)5.04
Extended Height B (mm)128
MaterialSteel
Max. Pressure10000 psi
Max. Stroke1 1/4"
Maximum Cylinder Capacity Advance (kn)232
Maximum Cylinder Capacity Advance (short Tons)26.1
Maximum Operating Pressure (psi)10,150
Oil Capacity Advance (cm3)303
Oil Capacity Advance (in3)18.50
Oil Capacity Push18.5 cu. in.
Outside Dia.7.01" x 6.38"
Plunger Dia.6.38"
Plunger TypeTelescopic
Retracted Height3.78"
Return TypeSingle-Acting, Load Return
SeriesRTL Series
Single Acting/double ActingSingle Acting
Stage 1 Capacity (kn)929
Stage 1 Capacity Ton104.4
Stage 1 Stroke S1 (mm)16
Stage 1 Stroke S1 In0.63
Stage 2 Capacity (kn)496
Stage 2 Capacity Ton55.8
Stage 2 Stroke S2 (mm)10
Stage 2 Stroke S2 In0.39
Stage 3 Capacity (kn)232
Stage 3 Capacity Ton26.1
Stage 3 Stroke S3 (mm)6
Stage 3 Stroke S3 In0.24
Stroke (in)1.26
Stroke (mm)32
Surface TreatmentNitride
Weight38.1 lbs.

Shipping Info:

Ship weight (kg) 17.145
Ship height (cm)11.05
Ship length (cm)28.75
Ship width (cm)22.86
Country of OriginES

Product Variants

ProductModelMPNPrice
ENERPAC RLT110 Telescopic Cylinder, 10 Ton, 0.71 Inch Stroke, Two Stage | CM9LMA RLT110RLT110€1,367.19
ENERPAC RLT111 Telescopic Cylinder, 11 Ton, 1.57 Inch Stroke, Three Stage | CM9LMB RLT111RLT111€2,883.87
ENERPAC RLT230 Telescopic Cylinder, 23 Ton, 1.06 Inch Stroke, Two Stage | CM9LMC RLT230RLT230€1,841.40
ENERPAC RLT311 Telescopic Cylinder, 31 Ton, 1.14 Inch Stroke, Two Stage | CM9LME RLT311RLT311€2,495.79
ENERPAC RLT40 Telescopic Cylinder, 4 Ton, 0.67 Inch Stroke, Two Stage | CM9LMF RLT40RLT40€991.98
ENERPAC RLT41 Telescopic Cylinder, 4 Ton, 0.91 Inch Stroke, Three Stage | CM9LMG RLT41RLT41€1,756.26
ENERPAC RLT501 Telescopic Cylinder, 50 Ton, 1.02 Inch Stroke, Two Stage | CM9LMH RLT501RLT501€3,390.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RLT231 Telescopic Cylinder, 23 Ton, 1.26 Inch Stroke, Three Stage
€3,778.83 /unit