Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 350806-2 Rivet Round 1/4 Diameter 3/8 Inch Length - Pack Of 100 | AE9PLN 6LB70

APPROVED VENDOR 350806-2 Solid Rivet, Rnd Spacer, Steel, 3/8 In Lg., 1/4 In Rivet Dia., Zn Plated, 100 Pk

Item: AE9PLN Model: 350806-2Cross Ref: 6LB70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Rivet
FinishZinc Plated
Head Dia.0.575"
Head Height0.083"
Head TypeRound Spacer
Length3/8"
MaterialSteel
Rivet Dia.1/4"
System Of MeasurementImperial
Body Length3/8"
Material Grade/classUngraded
Overall Length29/64"
Product TypeSolid Rivet

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)5.08
HS code7318230000
Country of OriginUS

Product Variants

ProductModelFinishHead HeightHead Dia.MaterialHead TypePkg. Qty.Price
APPROVED VENDOR 350403-0 Rivet Round 1/8 Diameter 3/16 L Pk 765 | AE9KHD 6KE46 350403-0Plain3/32"0.225"SteelRound Spacer765€21.10
APPROVED VENDOR 350404 Rivet Round 1/8 Diameter 1/4 Inch Length - Pack Of 655 | AE9KHF 6KE48 350404Plain3/32"0.225"SteelRound Spacer655€21.00
APPROVED VENDOR 350405 Rivet Round 1/8 Diameter 5/16 L - Pack Of 575 | AE9KHH 6KE50 350405Plain3/32"0.225"SteelRound Spacer575€20.83
APPROVED VENDOR 350406-0 Rivet Round 1/8 Diameter 3/8 Inch Length Pk510 | AE9KHK 6KE52 350406-0Plain3/32"0.225"SteelRound Spacer510€20.79
APPROVED VENDOR 350408U Rivet Round 1/8 Diameter 1/2 Inch Length - Pack Of 415 | AE9KHM 6KE54 350408UPlain3/32"0.225"SteelRound Spacer415€19.71
APPROVED VENDOR 350412.10000000003 Rivet Round 1/8 Diameter 3/4 Inch Length - Pack Of 305 | AE9KHP 6KE56 350412.10000000003Plain3/32"0.225"SteelRound Spacer305€20.91
APPROVED VENDOR 350504-0 Rivet Round 5/32 Diameter 1/4 L - Pack Of 330 | AE9KHR 6KE58 350504-0Plain0.117"0.279"SteelRound Spacer330€19.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 350806-2 Solid Rivet, Rnd Spacer, Steel, 3/8 In Lg., 1/4 In Rivet Dia., Zn Plated, 100 Pk
€16.27 /pack