Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 34A526 Pipe Cutter 1-5/8 In | AC6JNM

APPROVED VENDOR 34A526 Pipe Cutter 1-5/8 In

Item: AC6JNM Model: 34A526
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Cutter
Blade MaterialSteel
Body MaterialAluminum
Capacity1 5/8"
Cutting ActionRatchet
FunctionFor Use On Rope, PVC Pipe, Hoses, Tubing, Poly Pipe, Conduit, Belts, Or Branches
Overall Length9"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)3.56
Ship length (cm)25.4
Ship width (cm)12.7
HS code8205595510
Country of OriginIN

Product Details:

    • Hose Capacity (1-5/8 In.)
    • PVC Pipe Capacity (In.) (1-5/8)
    • Tube Capacity (In.) (1-5/8)

Product Variants

ProductModelCapacityBody MaterialCutting ActionBlade MaterialPrice
APPROVED VENDOR 34A524 Pipe Cutter 1-1/2 In | AC6JNK 34A5241 1/2"AluminumRatchetSteel€15.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 34A526 Pipe Cutter 1-5/8 In
€21.30 /unit