Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 34A514 Mini Hacksaw 10 Inch Length | AC6JMZ

APPROVED VENDOR 34A514 Mini Hacksaw 10 Inch Length

Item: AC6JMZ Model: 34A514
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Hacksaw
ConstructionSteel
FunctionHand Cuts
Overall Length10"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.02
Ship length (cm)25.91
Ship width (cm)10.16
HS code8202100000
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 34A514 Mini Hacksaw 10 Inch Length
€12.72 /unit