Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 34A497 Pipe Cleaning Brush 4 Inch 1 | AC6JMJ

APPROVED VENDOR 34A497 Pipe Cleaning Brush 4 Inch 1

Item: AC6JMJ Model: 34A497
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Cleaning Brush
ConstructionSteel And Resin
FunctionCleans 1/2 And 3/4" Tubing And Fittings Prior To Soldering
Type4 In 1
ApplicationCleans 1/2 And 3/4 In Tubing And Fittings Prior To Soldering
Bristle ColorSilver
Bristle MaterialSteel
Handle MaterialPlastic
Handle StyleStraight

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.79
Ship length (cm)21.59
Ship width (cm)8.89
HS code9603908050
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 34A497 Pipe Cleaning Brush 4 Inch 1
€20.38 /unit