Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4KHZ1 Expansion Nut Scw Size 5/8 Inch - Pack Of 50 | AD8HLY

APPROVED VENDOR 3440200 Expansion Nut, 5/8 In Thread Size, Double, 5/8 In Drill Size, Zn Alloy, 50 Pk

Item: AD8HLY Model: 3440200Cross Ref: 4KHZ1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Nut
Drill Size5/8"
MaterialZinc Alloy
System Of MeasurementImperial
Thread Size5/8"
TypeDouble Expansion Nut
Display Qty50
FeaturesBolt Can Be Removed and Re Used with a New Nut After Cleaning and Lubricating the Threads
FinishZinc Plated
Material Grade/classGrade 5
Outside Diameter0.625"
SeriesTaper Bolt

Shipping Info:

Ship weight (kg) 0.873
Ship height (cm)8.89
Ship length (cm)9.65
Ship width (cm)8.89
HS code7316000000
Country of OriginCN

Product Variants

ProductModelThread SizeDrill SizeMaterialTypePkg. Qty.Price
APPROVED VENDOR 4KHY8 Expansion Nut Scw Size 3/8 Inch - Pack Of 100 | AD8HLW 34202003/8"3/8"Zinc AlloyDouble Expansion Nut100€144.62
APPROVED VENDOR 4KHY9 Expansion Nut Scw Size 1/2 Inch - Pack Of 50 | AD8HLX 34302001/2"1/2"Zinc AlloyDouble Expansion Nut50€98.45
APPROVED VENDOR 4KHZ2 Expansion Nut Scw Size 3/4 Inch - Pack Of 50 | AD8HLZ 34502003/4"3/4"Zinc AlloyDouble Expansion Nut50€148.39
APPROVED VENDOR 4KHZ3 Expansion Nut Scw Size 1 Inch - Pack Of 10 | AD8HMA 34602001"1"Zinc AlloyDouble Expansion Nut10€52.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3440200 Expansion Nut, 5/8 In Thread Size, Double, 5/8 In Drill Size, Zn Alloy, 50 Pk
€83.42 /pack