Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 33L956 Snow Fence 4ft. H 50 Feet Length Green | AC6FCV

APPROVED VENDOR 33L956 Snow Fence 4ft. H 50 Feet Length Green

Item: AC6FCV Model: 33L956
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnow Fence
ColorGreen
Height4 ft.
Length50 ft.
MaterialHDPE
Mesh ShapeSquare
Mesh Size1 1/2" x 1 3/4"
Overall Height4 ft.
Overall Length50 ft.
Product TypeSnow Fence

Shipping Info:

Ship weight (kg) 3.9375
Ship height (cm)15.24
Ship length (cm)121.92
Ship width (cm)15.24
HS code3925900000
Country of OriginMX

Product Variants

ProductModelColorMesh SizeMesh ShapeHeightMaterialPrice
APPROVED VENDOR 33L957 Snow Fence 4ft. H 50 Feet Length Black | AC6FCW 33L957Black1 1/4" x 3 1/8"Oval4 ft.HDPE€52.37
APPROVED VENDOR 000044 Snow Fence 4 Feet Height 50 Feet Length Orange | AF3UGB 8D437 90600004Orange1" x 4"Oval4 ft.HDPE€65.46
APPROVED VENDOR 001041 Snow Fence 4 Feet Height 100 Feet Length Orange | AF4UKM 9KDE5 90600104Orange1" x 4"Oval4 ft.HDPE€123.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 33L956 Snow Fence 4ft. H 50 Feet Length Green
€45.73 /unit