Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 33J787 Automatic Door Holder Satin Chrome Wall | AC6ERB

APPROVED VENDOR 33J787 Automatic Door Holder Satin Chrome Wall

Item: AC6ERB Model: 33J787
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Door Holder
ColorSilver
FinishSatin Chrome
HardwareIncluded
MaterialSolid Brass
Mounting TypeWall
Holder Base Height2 3/4"
Holder Base Width2 1/2"
Holder Projection2 1/8"
Includes HardwareHardware Included
Mounting LocationWall
Mounting StyleScrew In
Strike Base Height2"
Strike Base Width1"
Strike Projection2"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)6.1
Ship length (cm)8.64
Ship width (cm)6.6
HS code8302419015
Country of OriginTW

Product Details:

    • Holder Base Height (2-1/2")
    • Holder Base Width (2-3/4")
    • Holder Projection (2-1/8")
    • Strike Base Height (2")
    • Strike Base Width (1")
    • Strike Projection (2")

Product Variants

ProductModelFinishMaterialMounting TypeColorHardwarePrice
APPROVED VENDOR 33J788 Automatic Door Holder Satin Chrome Wall | AC6ERC 33J788Satin ChromeSolid BrassWallSilverIncluded€109.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 33J787 Automatic Door Holder Satin Chrome Wall
€84.24 /unit