Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 32J090 Mouse Trap Clear 10.5 x 6.5 x 2 In | AC6AKQ

APPROVED VENDOR 32J090 Mouse Trap Clear 10.5 x 6.5 x 2 In

Item: AC6AKQ Model: 32J090
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMouse Trap
CapacityUp To 10 Mice
Overall Height2"
Overall Length10 1/2"
Overall Width6 1/2"
Used ForInsects And Snakes, Trapping Mice
Bait DispensedMouse
ColorSilver
Display Qty1
MaterialMetal, Plastic
Product TypeMouse Snap Trap
ReusableYes
Trap TypeSnap Trap

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)26.92
Ship length (cm)5.59
Ship width (cm)16.26
HS code7323999080
Country of OriginCN

Product Details:

    • Disposable (No)

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthMaterialPrice
APPROVED VENDOR 32J089 Mouse Trap Solid 10.5 x 6.5 x 2 In | AC6AKP 32J0892"10 1/2"6 1/2"Metal€17.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 32J090 Mouse Trap Clear 10.5 x 6.5 x 2 In
€25.20 /unit