Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 32J020 Ball Valve Low Lead Brass Fnpt x Mnpt 2 In | AC6AHF

APPROVED VENDOR 32J020 Ball Valve Low Lead Brass Fnpt x Mnpt 2 In

Item: AC6AHF Model: 32J020
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€224.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Ball Valve Product GroupManual
Body StyleInline
Connection TypeFNPT x MNPT
Grade304
Handle TypeLever
Max. Pressure600 psi
Max. Steam Pressure150 psi WSP
Number Of Pieces2
Pipe Size2"
PortFull
Seal MaterialPTFE
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range0°F to +365°F
3-a ComplianceNot Rated
Ball Port StyleFull Port
Body MaterialBrass
Connection Gender - Side 1Male
Connection Gender - Side 2Female
Connection Size2" x 2"
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1IPS
Connection Type - Side 2IPS
HandleLever
Handle ColorRed
Handle MaterialSteel
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size2"
Overall Length8.17"
StandardsANSI Z21.15/CGA 9.1, ASME B16.44, FM 1140, IAPMO/ANSI Z1157, NSF/ANSI 372, YQNZ, YRBX
Valve Body StyleStraight
Valve Series7700MF
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 1.5435
Ship height (cm)9.14
Ship length (cm)22.86
Ship width (cm)14.48
HS code8481801050
Country of OriginIT

Product Variants

ProductModelPipe SizeConnection TypeMax. PressureMax. Steam PressureBall MaterialSeat MaterialSeal MaterialStem MaterialPrice
APPROVED VENDOR 32J015 Ball Valve Low Lead Brass Fnpt x Mnpt 1/2 In | AC6AHA 107-323NL1/2"FNPT x MNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€19.79
APPROVED VENDOR 32J016 Ball Valve Low Lead Brass Fnpt x Mnpt 3/4 In | AC6AHB 107-324NL3/4"FNPT x MNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€30.98
APPROVED VENDOR 32J017 Ball Valve Low Lead Brass Fnpt x Mnpt 1 In | AC6AHC 107-325NL1"FNPT x MNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€46.51
APPROVED VENDOR 32J019 Ball Valve Low Lead Brass Fnpt x Mnpt 1-1/2 In | AC6AHE 107-327NL1 1/2"FNPT x MNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€90.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 32J020 Ball Valve Low Lead Brass Fnpt x Mnpt 2 In
€224.64 /unit