Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 32J019 Ball Valve Low Lead Brass Fnpt x Mnpt 1-1/2 In | AC6AHE

APPROVED VENDOR 107-327NL Ball Valve Low Lead Brass Fnpt x Mnpt 1-1/2 In

Item: AC6AHE Model: 107-327NLCross Ref: 32J019
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Ball Valve Product GroupManual
Body StyleInline
Connection TypeFNPT x MNPT
Grade304
Handle TypeLever
Max. Pressure600 psi
Max. Steam Pressure150 psi WSP
Number Of Pieces2
Pipe Size1 1/2"
PortFull
Seal MaterialPTFE
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range0°F to +365°F
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Body MaterialBrass
Connection Gender - Side 1Male
Connection Gender - Side 2Female
Connection Size1 1/2" x 1 1/2"
Connection Size - Side 21 1/2"
Connection Type - Side 1IPS
Connection Type - Side 2IPS
HandleLever
Handle ColorRed
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1 1/2"
Overall Length7.85"
StandardsANSI Z21.15/CGA 9.1, ASME B16.44, FM 1140, IAPMO/ANSI Z1157, NSF/ANSI 372, YQNZ, YRBX
Valve Body StyleStraight
Valve Series7700MF
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)9.14
Ship length (cm)22.61
Ship width (cm)14.22
HS code8481801050
Country of OriginIT

Product Variants

ProductModelPipe SizeConnection TypeMax. PressureMax. Steam PressureBall MaterialSeat MaterialSeal MaterialStem MaterialPrice
APPROVED VENDOR 32J015 Ball Valve Low Lead Brass Fnpt x Mnpt 1/2 In | AC6AHA 107-323NL1/2"FNPT x MNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€19.79
APPROVED VENDOR 32J016 Ball Valve Low Lead Brass Fnpt x Mnpt 3/4 In | AC6AHB 107-324NL3/4"FNPT x MNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€30.98
APPROVED VENDOR 32J017 Ball Valve Low Lead Brass Fnpt x Mnpt 1 In | AC6AHC 107-325NL1"FNPT x MNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€46.51
APPROVED VENDOR 32J020 Ball Valve Low Lead Brass Fnpt x Mnpt 2 In | AC6AHF 32J0202"FNPT x MNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€224.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 107-327NL Ball Valve Low Lead Brass Fnpt x Mnpt 1-1/2 In
€88.51 /unit